Drive Medical

O2 Analyzer w/ 3 Digit LCD Display


product price: $518.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

O2 Analyzer with 3 Digit LCD Display

The Check and Go is designed to monitor oxygen concentration in the patient-breathing environment. It is one of a full line of oxygen analyzers. The Check and Go utilizes the Drive oxygen sensor and is engineered for fast response, maximum reliability and stable performance. The Check and Go is designed primarily for spot checking of oxygen levels delivered by medical oxygen delivery equipment and respiratory care systems. Its lightweight, compact size, extended battery life, and "auto off" feature makes this oxygen analyzer ideal for portable oxygen analysis by qualified heath care professionals.

Features and Benefits
  • 3-digit LCD display
  • Extended battery life
  • Ultra light weight & stable
  • Maintenance free
  • Easy calibration
  • Auto off
  • Product Specifications
    • Actual Product Weight: 0.5 lbs
    • Batteries: 1 - 3V 0.55AH
    • Operating Temperature: 60 to 104 deg F
    • Overall Product Height: 3"
    • Overall Product Length: 3"
    • Overall Product Width: 3"
    • Primary Product Color: White
    • Primary Product Material: Plastic
    • Warranty: 2 Year Limited
    • Model # 18580
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.