Non Tilt Top Overbed Table, Chrome
Mfr # 13003
Zoro # G9279289
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13003
- Zoro # G9279289
- UPC # 822383102979
- Country of Origin China
- Category Hospital Bed Accessories
Description
Enormous Value, Dependability and Quality The Non-Tilt Over bed Table from Drive Medical represents everything you want in a traditional and sturdy mobile bed table.You'll fully appreciate the enormous support and utility this table offers you, because being bedridden no longer needs to be an unfortunate situation that incapacitates, or prevents you from carrying out business or meaningful personal activities that add a measure of independence and achievement to your daily life.The table rises and lowers easily, requiring the slightest of upward pressure, making it user friendly for all ages and needs. The swivel casters make it extremely lightweight and comfortable to move from one position, or room to the next.The laminated surface is textured, making it difficult for items to slide off your table, and once your desired height is reached, the table top locks firmly and safely into place. If you seek stability, safety and value, the traditionally designed Non-Tilt Over bed Table from Drive Medical is the ideal solution you've been searching for. Available with Chrome finish. Go ahead...Experience the Drive Difference Now!
Features and Benefits- Table top can be raised or lowered in infinite positions between 28"- 45"
- H-style base provides security and stability
- Tabletop can be raised with slightest upward pressure and locks securely when height adjustment handle is released
- For proper assembly, do not remove screw below collar on base shaft until completely assembled
- 2" swivel casters allow for easy maneuverability
- Product Specifications
- Actual Product Weight: 21 lbs
- Base Depth: 15.5"
- Base Width: 26.5"
- Overall Product Height: 28"
- Overall Product Length: 15.5"
- Overall Product Width: 30"
- Primary Product Color: Walnut
- Primary Product Material: Steel
- Product Weight Capacity: 40 lbs
- Tabletop Depth: 15"
- Tabletop Height: 28"-45"
- Tabletop Width: 30"
- Warranty: Limited Lifetime
- Model # 13003
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Container Bracket, 3 gal., Wall Mount, Wht (8786F)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (60673)
- OPTIMA SCALES Optima Scales OP-922-1000 Vet Scale 1000 lbs x 0.2 lb. (OP-922-1000)
- FIRST AID ONLY ANSI Class A 10 Person First Aid Kit, 71 Pieces (90754)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- DRIVE MEDICAL Pressure Sensitive Bed Chair Patient Alarm, 10" x 15" Chair Pad (13605)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- PDD HillRom Resident Long Term Care Bed Pendant (6LLKAT7)
- INVACARE SC900 6-Button Full Electric Hand Control Pendant (026935)
- Drive Medical Hospital Bed Accessories