Drive Medical

Nitro Rollator Cup Holder Attachment (Discontinued)


This Product is Discontinued
Shop for all Walking Aids Accessories
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Nitro Rollator Rolling Walker Cup Holder Attachment

Take a refreshing drink with you on your daily jaunts without the worry of spills. The Nitro Rollator Cup Holder affixes firmly to Nitro rollator family of products and swivels to keep your drink level. The cup holder mounts tool-free to the unique shape of the Nitro's frame. This convenient accessory is a great accessory to your Nitro product. Drive Nitro Cup Holder is just what you need to keep a drink with you during your busy day.

Features and Benefits
  • Securely holds cup or bottle
  • Fits all Drive Medical Nitro products
  • Tool-free application
  • Product Specifications
    • Actual Product Weight: 0.25 lbs
    • Overall Product Height: 6"
    • Overall Product Length: 4"
    • Overall Product Width: 3.5"
    • Primary Product Color: Black
    • Primary Product Material: Plastic
    • Warranty: Limited Lifetime
    • Model # 10266-ch
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.