Nitro Euro Style Rollator, Tall, Red
Mfr # rtl10266-t
Zoro # G9310256
Product Information
- Brand Drive Medical
- MFR # rtl10266-t
- Zoro # G9310256
- UPC # 822383523910
- Country of Origin China
- Category Walking Aids
Description
Supreme Value, Comfort and Mobility Drive Medical's Nitro Euro Style Rollator Walker in Tall Height was designed for those who want unmatched value along with proven comfort and convenience. With a sturdy and long-lasting frame made of lightweight aluminum, this walker is durable, yet easy to move around over all surfaces, giving you outstanding value, unmatched comfort, independence and ease of movement.Designed with your comfort, safety and convenience squarely in mind, the Nitro Euro Style Rollator Walker in Tall Height comes with large front wheels, giving you the ability and convenience of moving over most kinds of terrain, whether indoors or out, an easy task.The flexible height adjustable removable back and the height adjustable ergonomic handles conform to the individual needs of each user, thereby affording you the opportunity to customize the walker. You'll also note how the Nitro Rollator is easy to transport, due to the nature of its frame which allows you to fold it up with one hand.At the end of the day, The Nitro Euro Style Rollator in Tall Height is perfect solution for those who desire a convenient four wheel mobility enhancing walker that operates virtually anywhere and everywhere. Go ahead...Experience the Drive Difference Now!
Features and Benefits- Attractive, Euro-style design
- Brake cable inside frame for added safety
- Handle height easily adjusts with unique push buttion
- Back support height easily adjusts with tool-free thumb screw
- Caster fork design enhances turning radius
- Large 10" front casters allow optimal steering and rolling comfort
- Easily folds with one hand to ultra-compact size for storage
- Plastic clip holds the Nitro closed when frame is folded
- Cross-brace design allows for side-to-side folding and added stability
- Seat is durable and comfortable
- Handsome and removable zippered storage bag with unique attachment to keep bag securely in place when nitro is open or folded
- Lightweight, aluminum frame
- Product Specifications
- Actual Product Weight: 17.5 lbs
- Casters: 10"
- Handle Height (Max): 41"
- Handle Height (Min): 36"
- Number of Wheels: 4
- Overall Product Height: 36.3"
- Overall Product Length: 27.75"
- Overall Product Width: 23"
- Primary Product Color: Red
- Primary Pr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP Antibacterial Hand Soap, Fresh Citrus, 11 1/4 oz Pump Bottle, PK6 (US03563A)
- MEDI-FIRST Extra Strength Non-Aspirin, 500mg, PK100 (80433)
- SCOTT Skin Relief Lotion, 1 L Bottle, Fragrance Free (35365)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1108)
- Drive Medical Walking Aids