Nitro Euro Style Rollator, Heavy Duty, Black
Mfr # 10266hd-bk
Zoro # G9298749
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10266hd-bk
- Zoro # G9298749
- UPC # 822383931654
- Country of Origin China
- Category Walking Aids
Description
If you're seeking a safe, convenient aid to improving your daily mobility, a Rollator can be the ideal solution. Wheels make a Rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, Rollators are better for traveling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a Rollator, you'll always have a convenient place to rest. Featuring revolutionary design and eye-catching style, the Nitro has exploded onto the Rollator scene. The Nitro's caster fork design allows for an enhanced turning radius while the 10" front casters allow optimal steering and rolling comfort. In addition, the Nitro locates brake cables within the unit's frame for safety and offers quick and easy tool-free adjustment to the handle height and back support. Plus, the Nitro easily folds with one hand to ultra-compact size for storage. The Nitro HD provides easy mobility for users up to 450 lbs with a wider seat and a unique suspension system for support and comfort.
Features and Benefits- Attracive, Euro-style design
- Brake cable inside frame for added safety
- Handle height easily adjusts with unique push button
- Back support height easily adjusts with tool-free thumb screw
- Caster fork design enhances turning radius
- Large 10" front casters allow optimal steering and rolling comfort
- Easily folds with one hand to ultra-compact size for storage
- Plastic clip holds the Nitro closed when frame is folded
- Cross-brace design allows for side-to-side folding and added stability
- Seat is durable and comfortable
- Handsome and removable zippered storage bag with unique attachment to keep bag securely in place when Nitro is open or folded
- Lightweight, aluminum frame
- Product Specifications
- Actual Product Weight: 23 lbs
- Casters: 10"
- Handle Height (Max): 41"
- Handle Height (Min): 36"
- Number of Wheels: 4
- Overall Product Height: 36"
- Overall Product Length: 28"
- Overall Product Width: 28.25"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Product Weight Capacity: 450 lbs
- Seat Depth: 10"
- Seat Width: 23"
- Seat to Floor Height: 23.5" <
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Standard Punch w/Pocket Clip (1066)
- JOHNSON & JOHNSON BAND-AID 4408 Flexible Fabric Adhesive Tough Strip Bandages, 1 x 3-1/4, 20/Box (JOJ4408)
- KEMP USA Kemp USA Aquatic Eg Plastic Spineboard With Head Blocks And Straps (10-982)
- ACME UNITED First Aid Only FAE-9089 SmartCompliance Refill Triple Cut First Aid Tape Roll, 2" X 5 Yd (FAE-9089)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- LUMEX Forearm Crutch Adult (6350A)
- Drive Medical Walking Aids