Nitro Euro Style Rollator, Black
Mfr # rtl10266bk
Zoro # G9309696
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10266bk
- Zoro # G9309696
- UPC # 822383505305
- Country of Origin China
- Category Walking Aids
Description
Drive Medical's Nitro Euro Style Rollator Walker is the ultimate mobility solution that marries advanced reliable features with a sophisticated exterior. The durable frame is made of lightweight aluminum so it's easy to maneuver on any indoor/outdoor terrain, and strong enough to withstand extended daily use. To ensure maximum safety, the brake cable is built into the frame, enhancing the sleek appearance. The Nitro Euro Style Rollator Walker has unrivalled folding capabilities: it easily collapses to an ultra-compact size with one hand by pulling the seat grip up and bringing the ergonomic, height-adjustable handles together so they almost touch. To further offer customized comfort, the removable back is also height-adjustable, and the luxury seat is made of easy-to-clean nylon. Enjoy the complimentary removable zippered storage bag for secure convenience of all your personal belongings whenever travelling with your new Drive Medical Nitro Euro Style Rollator Walker.
Features and Benefits- Easily collapse rollator to ultra-compact size with one hand by pulling seat grip up and bringing sides together so handles almost touch
- Sophisticated design features lightweight aluminum frame with built-in brake cable for extra safety and protection
- A comfortable nylon seat and handle height adjustability provide universal relief that feels customized
- Features large front wheels crafted to increase turning radius and a sleek removable zippered storage bag for secure convenience
- Product Specifications
- Actual Product Weight: 17.5 lbs
- Casters: 8"
- Front Wheels: 10" x 3"
- Handle Height (Max): 38.25"
- Handle Height (Min): 33.5"
- Overall Product Height: 33.5"
- Overall Product Length: 27.75"
- Overall Product Width: 23"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Seat Depth: 10"
- Seat Width: 18"
- Seat to Floor Height: 20.5"
- Warranty: Limited Lifetime
- Model # rtl10266bk
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECK Shampoo, Fresh, 1/4 oz, PK500 (DIA 20852)
- FIRST AID ONLY Unitized First Aid kit, Metal, 50 Person (242-AN)
- VASELINE Jelly Original, 13 oz Jar, PK24 (34500CT)
- WATERJEL Antibiotic, Box, 0.9g, PK144 (WJTA1728)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DYNAREX Dynarex Aluminum Crutches For Adult, 8 Pairs (10102-8)
- Drive Medical Walking Aids