Shop All Walking Aids
Drive Medical
Nitro Elite CF Carbon Fiber Rollator, Black
Mfr # rtl10266cf
Zoro # G9305837
product price: $1,462.99
/ea
Free Shipping & Returns
$1,462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10266cf
- Zoro # G9305837
- UPC # 822383576817
- Country of Origin China
- Category Walking Aids
Description
Nitro Elite CF Carbon Fiber Rollator Rolling Walker, Black
Made from extraordinarily strong and elegant carbon fiber material, the Nitro Elite CF Luxury Rollator features an unrivaled sleek design. Meticulously engineered and handcrafted with the finest materials and uncompromising attention to detail, this luxury rollator provides an elegance to complement any lifestyle. From sophisticated lever-activated brakes to effortless one-hand fold-ability, the Nitro Elite CF Luxury Rollator delivers powerful control for effortless mobility.
Features and Benefits- Luxurious super lightweight carbon fiber frame
- Weighs only 12 lbs for powerful performance with swift and effortless mobility
- Opulent and removable zippered storage bag
- Unique bag attachment keeps bag securely in place when rollator is open or folded
- Brake cable inside frame for added safety
- Handle height easily adjusts with unique push button
- Caster fork design enhances turning radius
- Large 10" front casters allow optimal steering and rolling comfort
- Easily fold with one hand to ultra-compact size for storage; Handle is located on seat
- Cross-brace design allows for side-to-side folding and added stability
- Seat is durable and comfortable
- Includes EZ Clip cane holder
- Product Specifications
- Actual Product Weight: 14.5 lbs
- Handle Height (Max): 38.2"
- Handle Height (Min): 33.25"
- Overall Product Height: 38"
- Overall Product Length: 27.75"
- Overall Product Width: 23.125"
- Primary Product Color: Black
- Primary Product Material: Carbon Fiber
- Product Weight Capacity: 300 lbs
- Seat Depth: 8.6"
- Seat Width: 17.5"
- Seat to Floor Height: 20.1"
- Warranty: Limited Lifetime on Frame; 5 Year Limited on Brake and Handle Housing
- Model # rtl10266cf
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply XL Electric Moist/Dry Heating Pad (771146ABH)
- FIRST AID ONLY CPR Mask, 6 Components, 4-1/4 in. L (M573-AMBU)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF853)
- CORTEX Sunscreen Lotion, Bottle, 2 oz. (18-202)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- ACORN MFG Acorn ALGBP 12" Spring Loaded Cane Bolt - Black (ALGBP)
- Drive Medical Walking Aids