Nitro DLX Euro Style Rollator, Champagne
Mfr # rtl10266ch-hs
Zoro # G9304778
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10266ch-hs
- Zoro # G9304778
- UPC # 822383549484
- Country of Origin China
- Category Walking Aids
Description
If you're seeking a safe, convenient aid to improving your daily mobility, a Rollator can be the ideal solution. Wheels make a Rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, Rollators are better for traveling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a Rollator, you'll always have a convenient place to rest. Featuring a revolutionary design and eye-catching style, the Nitro DLX has exploded onto the Rollator scene. The Nitro's caster fork design allows for an enhanced turning radius while the 10" front casters allow optimal steering and rolling comfort. In addition, the Nitro DLX locates brake cables within the unit's frame for safety and offers quick and easy tool-free adjustment to the handle height and back s upport. Plus, the Nitro DLX has a firm, sturdy, and durable seat that separates in the midle to allow the Nitro DLX to easily fold to ultra-compact size for storage or transport.
Features and Benefits- Attractive, Euro-Style design
- Handle height easily adjusts with unique push button
- Back support height easily adjusts with tool-free thumb screw
- Caster fork design enhances turning radius
- 10" front casters allow excellent steering and rolling comfort
- Easily folds with one hand to ultra-compact size for storage
- Plastic clip holds the Nitro closed when the frame is folded
- Cross-brace design allows for side-to-side folding and added stability
- Durable and comfortable firm seat separates allowing unit to fold
- Handsome and removable deluze zippered storage bag with unique attachment to keep bag securely in place when Nitro is open or folded
- Lightweight frame
- Product Specifications
- Actual Product Weight: 22 lbs
- Handle Height (Max): 38.5"
- Handle Height (Min): 33.5"
- Overall Product Height: 33.5"
- Overall Product Length: 28"
- Overall Product Width: 24"
- Primary Product Color: Champagne
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Seat Depth: 10.75"
- Seat Width: 18"
- Seat to Floor Height: 20"
- Warranty: Limited Lifetime on Frame; 5 Year Limited on Brake and Handle Housing
- Mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (90672)
- WATERJEL Hydrogen Peroxide, Spray Bottle, 2 oz. (HP2-24)
- PHIFER 36"X100' Char Sunscreen (3003610)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- BRAZOS WALKING STICKS Brazos Walking Sticks DHTC1-R-34 34 in. Twisted Oak Or Ash Derby Walking Cane; Red (9333766)
- Drive Medical Walking Aids