Shop All Diagnostic and Monitoring Instruments and Supplies
Drive Medical
NasalFit Deluxe EZ CPAP Replacement Headgear
Mfr # 100ndeh
Zoro # G9282868
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 100ndeh
- Zoro # G9282868
- UPC # 822383543734
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
NasalFit Deluxe EZ CPAP Replacement Headgear
Replacement Headgear for the NasalFit Deluxe EZ CPAP Mask. The NasalFit Deluxe EZ has a small surface area which minimizes facial contact to help you feel less confined during CPAP therapy, without compromising fit or performance. Headgear easily replaces old worn out piece to help create an airtight seal.
Features and Benefits- Replaces old headgear to ensure proper fit
- Soft nylon material is comfortable and easy to clean
- Helps to create an airtight seal
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 1"
- Overall Product Length: 7.1"
- Overall Product Width: 4.1"
- Primary Product Color: Black
- Primary Product Material: Nylon
- Warranty: N/A
- Model # 100ndeh
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Triple Cut First Aid Tape Roll (FAE-9089)
- FERNO Universal Cylinder Oxygen Bracket, SS/Alm (521)
- FIRST VOICE Cohesive Bandage, Tan, 1" x 5 yd., PK6 (TS-3187-6T)
- ECO BY GREEN CULTURE Facial Soap Bar, Clean Scent, 0.71 oz Pack, PK500 (SP-EGC-FL)
- DRIVE MEDICAL Comfort Touch Neck Support Cushion (rtl2017ctn)
- MAKITA BATTERY LITHIUM ION 4.0 18V LXT-2 PK (MPBL1840B-2)
- A2Z SCILAB Gelpi Retractor 3.5", Premium Stainless Steel (A2Z-ZR706)
- ILC Replacement for Welch Allyn 5082-185 Nibp Connectors (5082-185 NIBP CONNECTORS WELCH ALLYN)
- TARPARMOR Expandable Reaching Pole, 6 to 12 ft. (TR064)
- MEDIQUE First Aid Cabinet, White, Metal, 5 shelf (738ANSI)
- ILC Replacement for GE General Electric G.E Dinaclick Single Barb Nibp Connector, Male (DINACLICK SINGLE BARB NIBP CONNECTOR, MALE GE GE)
- Drive Medical Diagnostic and Monitoring Instruments and Supplies