Shop All Independent Living Aids
Drive Medical
NasalFit Deluxe EZ CPAP Replacement Cushion, Small
Mfr # 100ndes-cushion
Zoro # G9280104
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 100ndes-cushion
- Zoro # G9280104
- UPC # 822383543802
- Country of Origin Taiwan, Province of China
- Category Independent Living Aids
Description
NasalFit Deluxe EZ CPAP Replacement Cushion, Small
Replacement Cushion for the NasalFit Deluxe EZ CPAP Mask. The NasalFit Deluxe EZ has a small surface area which minimizes facial contact to help you feel less confined during CPAP therapy, without compromising fit or performance. Cushions easily replace old worn out pieces to help create an airtight seal.
Features and Benefits- Replacement Cushion made from soft silicon for optimum comfort
- Easily replaces old worn out cushions
- Helps to create an airtight seal for maximum efficiency of treatment
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 1.8"
- Overall Product Length: 6.7"
- Overall Product Width: 5.9"
- Primary Product Color: Clear
- Primary Product Material: Silicone
- Warranty: N/A
- Model # 100ndes-cushion
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White (FGST24EPLWH)
- EX-LAX Chocolated Stimulant Laxative 24 Count, PK36 (44054601)
- FIRST AID ONLY First Aid Kit w/House, 95pcs, 3.25x12", WHT (90658-021)
- KEMP USA Ambu CPR Mask in Red Pouch, 10-517 (10-517)
- DRIVE MEDICAL Bed Pendant for Primus P503 Bed (SP01-TH2-1060-007)
- DRIVE MEDICAL Heavy-Duty Suction Pump For Aspirator Machine (18600)
- DRIVE MEDICAL Hand Control With Storage Battery (460900600)
- NUVOMED DigiEars Max CIC Digital Hearing Aids with Bluetooth and Charging Case (HSA-4/0142)
- PROHEAL Portable GlowintheDark Urinals for Men Perfect for Travel 32oz Capacity 5 Pack 5PK (PH-16614H-5A)
- PRIDE MOBILITY Lift Chair Hand Control Remote (CTL150060)
- GOLDEN TECHNOLOGIES Golden Techologies Lift Chair Hand Control Remote (ZKAD-1)
- Drive Medical Therapy & Rehabilitation