Shop All Independent Living Aids
Drive Medical
NasalFit Deluxe EZ CPAP Replacement Cushion, Large
Mfr # 100ndel-cushion
Zoro # G9278844
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 100ndel-cushion
- Zoro # G9278844
- UPC # 822383543826
- Country of Origin China
- Category Independent Living Aids
Description
NasalFit Deluxe EZ CPAP Replacement Cushion, Large
Replacement Cushion for the NasalFit Deluxe EZ CPAP Mask. The NasalFit Deluxe EZ has a small surface area which minimizes facial contact to help you feel less confined during CPAP therapy, without compromising fit or performance. Cushions easily replace old worn out pieces to help create an airtight seal.
Features and Benefits- Replacement Cushion made from soft silicon for optimum comfort
- Easily replaces old worn out cushions
- Helps to create an airtight seal for maximum efficiency of treatment
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 1.8"
- Overall Product Length: 6.7"
- Overall Product Width: 5.9"
- Primary Product Color: Clear
- Primary Product Material: Silicone
- Warranty: N/A
- Model # 100ndel-cushion
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS CARVER WHITE 16 OZ AEROSOL (SEM25083)
- NORTH AMERICAN RESCUE SRO Crisis Response Kit, Black (85-0417)
- GREEN EARTH Skin Cleanser, Foaming, Fragrance-Free, 1 Gal, , Straw, PK 4 (BET7150400)
- FIRST AID ONLY SmartCompliance General Business Cabinet Refill, Antiseptic Spray 4 oz (13-080)
- DRIVE MEDICAL Hand Control With Storage Battery (460900600)
- DRIVE MEDICAL Heavy-Duty Suction Pump For Aspirator Machine (18600)
- DRIVE MEDICAL Bed Pendant for Primus P503 Bed (SP01-TH2-1060-007)
- PROHEAL Portable Urinals for Men Perfect for Travel Driving 32oz Capacity Tight Seal 12 Pack 12PK (PH-16610H-12A)
- COMPU-TTY ADA Deluxe Kit w/ Visual Emergency (K-DLXADAx1)
- BRODA Chair Lock Tilt Cylinder Piston (CYL-LOCK-KIT-270N)
- INVACARE Reliant Lift Controller (1078275)
- Drive Medical Independent Living Aids