Shop All Medical Mattresses
Drive Medical
Multi-Ply Dynamic Elite Foam Pressure Redistribution Mattress, 80"
Mfr # 6500-de-2-fb
Zoro # G9276455
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 6500-de-2-fb
- Zoro # G9276455
- UPC # 822383516431
- Country of Origin United States
- Category Medical Mattresses
Description
Multi-Ply Dynamic Elite Foam Pressure Redistribution Mattress, 80"
Ultra-soft Multi-Ply Mattresses from Drive and Mason Medical are excellent options for simple pressure redistribution. The mattresses are composed of multiple layers of comfortable high density foam and are separated into zones that provide customized support for different parts of the patient's body. The Multi-Ply Dynamic Elite features gel-infused foam to channel heat away from the body much faster than standard foam. The heel area features our patented Lura-Quilt foam which allows air to continuously pass through, reducing heat buildup and a 25 degree slope.
Features and Benefits- Gel-infused foam channels heat away from the body significantly faster than standard foam, keeping skin dry to minimize maceration
- Superior pressure redistribution achieved by providing more support and less cradling at higher levels of compression, distributing pressure over a much larger surface area and eliminating static fatigue
- Protects vulnerable heel area with the patented Lura-Quilt(TM) foam and a 25-degree heel slope redistributing pressure to the entire leg and away from the heel
- 15 year non-prorated warranty
- Product Specifications
- Actual Product Weight: 21.6 lbs
- Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom
- Dedicated Heel Section: Yes
- Fire Rating: CFR 16 Part 1633
- Layers of Foam: 4
- Overall Product Height: 6"
- Overall Product Length: 80"
- Overall Product Width: 36"
- Primary Product Color: Blue
- Primary Product Material: Gel-Infused Foam
- Product Weight Capacity: 400 lbs
- Warranty: 15 Year Limited on Foam; 1 Year Limited on Cover
- Model # 6500-de-2-fb
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Equestrian Treatment Table (7947)
- FIRST AID ONLY Burn Dressing, Packet, 4 In. x 4 In. (16-004)
- FIRST AID ONLY Knuckle Bandages, Individually Sterilized, PK10 (FAE-3008)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (711340)
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- PRESSURE GUARD Digital control unit only (5900)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- PROHEAL Foam Hospital Bed Mattress (PH-81011)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth (BIP-36745-VFS)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062)
- Drive Medical Medical Mattresses