Shop All Wheelchair Accessories
Drive Medical
Molded Wheelchair Cushion, 20" Wide
Mfr # 14909
Zoro # G904953065
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14909
- Zoro # G904953065
- UPC # 822383271149
- Country of Origin China
- Category Wheelchair Accessories
Description
Molded General Use Wheelchair Cushion, 20" Wide
This cushion by Drive Medical offers a unique construction of high resilient molded foam to provide optimum stabilization, positioning, pressure reduction and seating posture. This cushion is designed for clients who are at a low risk for skin breakdown. The stretch, polyester, knit cover is removable and washable, as well as flame retardant. The cover also has a non slip bottom for added user comfort and safety.
Features and Benefits- A unique construction of high-resilient (HR) molded foam provides optimal support, stabilization and pressure redistribution
- Designed for clients who are at low risk for skin breakdown
- Removable zipper's nylon cover is low-shear, vapor permeable and water-resistant
- Cover has a "Non-Slip" bottom for comfort and safety
- 300 lb weight capacity
- Product Specifications
- Actual Product Weight: 2.1 lbs
- Cover Material: Fluid Resistant Stretch
- Overall Product Height: 2"
- Overall Product Length: 20"
- Overall Product Width: 18"
- Primary Product Color: Black
- Primary Product Material: HR Foam
- Product Weight Capacity: 300 lbs
- Warranty: 1 Year Limited
- Model # 14909
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND SQUEEGEE&SPONGE 42""TELE (61213)
- HONEYWELL Tongue Depressor, Non-Sterile, 6In, PK500 (40705TM)
- GLAXOSMITHKLINE Ibuprofen, Capsules, Dispenser Box, 200mg, 2/PK, 50 Doses/BX, Red (GKC16902)
- COLGATE Colgate Anticavity Regular Flavor Toothpaste 1 oz., PK24 (151111)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- SKIL-CARE Skil-Care 706140 Lateral Stabilize Arm Trough Tray with Polyester Cover - Universal (706140)
- NEW SOLUTIONS New Solutions OX015 Wheelchair Mounted Oxygen Tank Holder Universal Mount; 13 x 6 x 7 in. (OX015)
- ILC Replacement for John Deere 425 Garden Tractor Battery (425 GARDEN TRACTOR BATTERY JOHN DEERE)
- NEW SOLUTIONS New Solutions AR058P 15 x 2 x 4 in. Invacare Full Length Padded Armrests Universal Fit for Wheelchair; Blue Vinyl - Set of 2 (AR058P)
- PROHEAL Coccyx Foam Wheelchair Cushion 20" x 16" x 2" (PH-70003CX)
- Drive Medical Wheelchair Accessories