Shop All Wheelchair Accessories
Drive Medical
Molded Wheelchair Cushion, 18" Wide
Mfr # 14908
Zoro # G304953085
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14908
- Zoro # G304953085
- UPC # 822383271132
- Country of Origin China
- Category Wheelchair Accessories
Description
Molded General Use Wheelchair Cushion, 18" Wide
This cushion by Drive Medical offers a unique construction of high resilient molded foam to provide optimum stabilization, positioning, pressure reduction and seating posture. This cushion is designed for clients who are at a low risk for skin breakdown. The stretch, polyester, knit cover is removable and washable, as well as flame retardant. The cover also has a non slip bottom for added user comfort and safety.
Features and Benefits- A unique construction of high-resilient (HR) molded foam provides optimal support, stabilization and pressure redistribution
- Designed for clients who are at low risk for skin breakdown
- Removable zipper's nylon cover is low-shear, vapor permeable and water-resistant
- Cover has a "Non-Slip" bottom for comfort and safety
- 250 lb weight capacity
- Product Specifications
- Actual Product Weight: 1.9 lbs
- Cover Material: Fluid Resistant Stretch
- Overall Product Height: 2"
- Overall Product Length: 18"
- Overall Product Width: 18"
- Primary Product Color: Black
- Primary Product Material: HR Foam
- Product Weight Capacity: 250 lbs
- Warranty: 1 Year Limited
- Model # 14908
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Instant Cold Compress, White, 5In. x 4In. (Z6005)
- THERAPUTTY Theraputty 10-1474 2 oz Yellow & Blue Exercise Putty Set - 4 Piece (10-1474)
- DRIVE MEDICAL 3 Panel Privacy Screen (13508)
- FIRST AID ONLY FirstAidKit w/House, 203pcs, 4x14.25", WHT (90580-021)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- VIVE HEALTH Wheelchair Bag - Purple Floral (LVA1006PUR)
- GRANNY JO PRODUCTS Granny Jo Products 1205 Rear Hanging Wheelchair Bag Navy (1205)
- CARMAN Karman HD-9000-FOLD Companion Fixed Push Handles with Foldable Hand Grip; Black (HD-9000-FOLD)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- INVACARE Side Panel for Invacare, For Wheelchairs (TAGRP215041)
- Drive Medical Wheelchair Accessories