Shop All Wheelchair Accessories
Drive Medical
Molded 1 3/4" Wheelchair Seat Cushion, 18" Wide
Mfr # 14887
Zoro # G704952923
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14887
- Zoro # G704952923
- UPC # 822383137964
- Country of Origin China
- Category Wheelchair Accessories
Description
Molded General Use 1 3/4" Wheelchair Seat Cushion, 18" Wide
The Molded General Use Wheelchair Cushion by Drive Medical offers a unique construction of high resilient molded foam to provide optimum stabilization, positioning, pressure reduction and seating posture. This cushion is designed for clients who are at a low risk for skin breakdown. The stretch, polyester, knit cover is removable and washable, as well as flame retardant. The cover also has a non slip bottom for added user comfort and safety.
Features and Benefits- A unique construction of high-resilient (HR) molded foam provides optimal support, stabilization and pressure redistribution
- Designed for clients who are at low risk for skin breakdown
- Removable zipper's nylon cover is low-shear, vapor permeable and water-resistant
- Cover has a "Non-Slip" bottom for comfort and safety
- 250 lb weight capacity
- Product Specifications
- Actual Product Weight: 4.6 lbs
- Cover Material: Fluid Resistant Stretch
- Overall Product Height: 2"
- Overall Product Length: 18"
- Overall Product Width: 16"
- Primary Product Color: Black
- Primary Product Material: HR Foam
- Product Weight Capacity: 250 lbs
- Warranty: 1 Year Limited
- Model # 14887
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Elevating Leg Rest, Black Calf Pad (83223)
- DIVERSEY Dove Body Wash Deep Moisture, 12 oz Bottle, PK6 (CB123410)
- FIRST AID ONLY Complete Refill/Kit, 109pcs, Class A (91172-021)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK50 (ICSSP-30+FF-50)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- ALCO Front Wheel Bearing (2970)
- PROACTIVE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPD)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- SKIL-CARE Skil-Care 703267 1.5 in. Optional Thick Separator for Footrest Extender (703267)
- INVACARE Wheelchair Seatbelt With Push Button Buckle (TAG511110)
- Drive Medical Wheelchair Accessories