Shop All Wheelchair Accessories
Drive Medical
Molded 1 3/4" Wheelchair Seat Cushion, 16" Wide
Mfr # 14880
Zoro # G904952983
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14880
- Zoro # G904952983
- UPC # 822383248769
- Country of Origin China
- Category Wheelchair Accessories
Description
Molded General Use 1 3/4" Wheelchair Seat Cushion, 16" Wide
The Molded General Use Wheelchair Cushion by Drive Medical offers a unique construction of high resilient molded foam to provide optimum stabilization, positioning, pressure reduction and seating posture. This cushion is designed for clients who are at a low risk for skin breakdown. The stretch, polyester, knit cover is removable and washable, as well as flame retardant. The cover also has a non slip bottom for added user comfort and safety.
Features and Benefits- A unique construction of high-resilient (HR) molded foam provides optimal support, stabilization and pressure redistribution
- Designed for clients who are at low risk for skin breakdown
- Removable zipper's nylon cover is low-shear, vapor permeable and water-resistant
- Cover has a "Non-Slip" bottom for comfort and safety
- 250 lb weight capacity
- Product Specifications
- Actual Product Weight: 2 lbs
- Cover Material: Fluid Resistant Stretch
- Overall Product Height: 2"
- Overall Product Length: 16"
- Overall Product Width: 16"
- Primary Product Color: Black
- Primary Product Material: HR Foam
- Product Weight Capacity: 250 lbs
- Warranty: 1 Year Limited
- Model # 14880
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Scissors Forceps Refill Set, Steel Case (020550)
- AFS Procession Flag Banner-Orange w/White Cross "Funeral" (Dozen) (5711074)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, Assorted (90332)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- INVACARE Item Rubber Tip for E and J, PK 10, PK10 (107969)
- INVACARE Clothing Guards for Invacare, PR (1117366)
- INVACARE Clothing Guards for Invacare, PR (1117365)
- SKIL-CARE Skil-Care 914394 14 in. Lateral Support - Econo with Sheepskin Cover (914394)
- PROHEAL Gel Wedge Wheelchair Seat Cushion 18"x16"x3"-1.5" (PH-76150G)
- Drive Medical Wheelchair Accessories