Drive Medical

Moist-Dry Heating Pad, Standard (Discontinued)


This Product is Discontinued
Shop for all Hot & Cold Therapy
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Moist-Dry Heating Pad, Standard

Feel better quickly and easily when you experience the relief delivered by heat therapy with a Moist-Dry Heating Pad from Drive. The heating pad soothes minor muscle and joint aches and pains with effective, penetrating heat therapy. With the ability to utilize both dry and moist heat, the pad allows you to choose the therapy best suited to your needs. The self adhesive belt ensures proper placement and the auto-off function ensures safety. Plus, the soft fabric cover is machine-washable for easy care.

Features and Benefits
  • Delivers soothing moist heat to a variety of areas
  • Heat penetrates tissue quickly and safely
  • Cloth cover is machine washable
  • Convenient slide on/off switch with indicator light
  • Self-adhesive belt ensures proper placement
  • Absorbent sponge included for moist heat application
  • Product Specifications
    • Actual Product Weight: 1.5 lbs
    • Overall Product Height: 1"
    • Overall Product Length: 11.5"
    • Overall Product Width: 13.5"
    • Primary Product Color: Blue
    • Primary Product Material: Fabric
    • Warranty: 5 Year Limited
    • Model # rtlagf-hp-std
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.