Shop All Mattress Accessories
Drive Medical
Med Aire Replacement Pad, w/ End Flaps
Mfr # 14003-ef
Zoro # G9315558
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14003-ef
- Zoro # G9315558
- UPC # 822383110769
- Country of Origin China
- Category Mattress Accessories
Description
Med Aire Replacement Pad, with End Flaps
This replacement bubble pad is compatible with the Med-Aire Alternating Pressure and Pad system. Constructed of durable, heavy gauge, premium vinyl, the pad provides superior therapeutic treatment.
Features and Benefits- 130 individual bubble cells for maximum comfort and effectiveness
- Bubble pad design provides superior therapeutic treatment
- Built in bracket for mounting easily to bed
- Pad is made of long lasting durable heavy gauge premium vinyl
- Product Specifications
- Actual Product Weight: 4 lbs
- Overall Product Height: 2.5"
- Overall Product Length: 123"
- Overall Product Width: 36"
- Primary Product Color: Tan
- Primary Product Material: Vinyl
- Product Weight Capacity: 300 lbs
- Warranty: 90 Day Limited
- Model # 14003-ef
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Curved Nasal Cannula, Adult, 25 ft., PK25 (33128)
- BRAZOS Walking Stick, Twisted, Sassafras, 58" (602-3000-1319)
- NORTH AMERICAN RESCUE Individual Bleeding Control Station Wall (ZZ-1000)
- PAMPERS Diapers Change Kit Size 3, PK10 (01163)
- VIVE HEALTH Alternating Pressure Pad (LVA1004)
- Drive Medical Medical Beds, Stretchers & Cots