Med Aire Plus Low Air Loss Mattress System, 80" x36"
Mfr # 14029
Zoro # G9285686
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14029
- Zoro # G9285686
- UPC # 822383110820
- Country of Origin Taiwan, Province of China
- Category Medical Air Mattresses
Description
The Med Aire 8" Alternating Pressure and Low Air Loss mattress replacement system is indicated for the prevention and treatment of all stages of pressure ulcers. This feature rich Group 2 Support Surface offers alternating pressure therapy and microclimate control optimizing pressure redistribution and helping to maintain skin integrity. An intuitive 8 LPM (liters per minute) control unit provides 4 cycle time options, auto-recovery, seat inflation, micro processing feedback, 3 diagnostic alarms, and comfort settings easily adaptable to the patient's specific needs. Designed to administer alternating pressure and low air loss therapy, this mattress has head to toe durable air cells with pillow function for comfort, cell on cell technology for power outage protection, and a low shear, anti-friction, fluid resistant durable stretch cover.
Features and Benefits- This combination therapy system provides both alternating pressure and low air loss to optimize pressure redistribution and manage skin maceration
- Designed to prevent, treat and manage pressure ulcers in the home, long term care, or acute care setting
- Cell-on-cell design of 8" deep air cells prevents "bottoming out" and also provides up to 24 hours of power outage protection
- Advanced Clinical and Care Giver Features: Auto-Firm, Seat Inflate, auto-recovery, micro processing feedback, lock-out and more
- Digital pump allows for customization to individual patients' comfort and safety needs, and will auto return to alternating pressure mode if system is left on static mode for >2 hours
- Deluxe 4-way stretch cover is low shear, fluid-resistant, vapor permeable, quilted and zippered
- Each one of the 20, 8" deep air bladders are easily removed and replaced via quick disconnects
- Pillow function maintains the 3 air cells at the head of the bed in static mode for patient comfort
- 3 diagnostic alarms tell you whether a problem is with the mattress or the pump for more efficient servicing
- CPR valve allows for rapid deflation
- CFR 1632 fire rating
- Product Specifications
- Actual Product Weight: 27.9 lbs
- Cover Material: Fluid Resistant Stretch
- Overall Product Height: 8"
- Overall Product Length: 80"
- Overall Product Width: 36"
- Primary Product Color: Blue
- Primary Product Mate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Forceps, Plastic, Pointed (031570K)
- DUKE CANNON Thick Tobacco Cedarwood and Amber Scent Body Wash 17.5 oz (THICK16-OG)
- EMERGENCY ZONE Deluxe Roadside Car Emergency Kit (867-DELUXE)
- ILC Replacement for Marquette Ic-mq-mx10 IBP Adapter Cables (IC-MQ-MX10 IBP ADAPTER CABLES MARQUETTE)
- DRIVE MEDICAL Med-Aire Melody Alternating Pressure & Low Air Loss Mattress System (14026)
- DRIVE MEDICAL Premium Guard Gel Foam Overlay, 42" Wide (14901)
- PROHEAL True Low Air Loss Mattress System w/ Alternating Pressure and Pulsation 54"x80"x8" (PH-81090-54)
- PROHEAL Mattress System w/Deluxe Digital Pump and Cell-On-Cell Support Base w/Raised Rail 36"x80"x8"/11" (PH-80065)
- PROHEAL Alternating Pressure Mattress System w/Digital Pump and Cell-On-Cell Support Base 36"x80"x8" (PH-84600DX)
- PROHEAL Alternating Pressure Mattress System w/Digital Pump and Cell-On-Cell Support Base 36"x84"x8" (PH-84600DX-84)
- MEDMATTRESS.COM Home Care Air 1500 Alternating Pressure Mattress Overlay (HC-A1500)
- Drive Medical Medical Air Mattresses