Drive Medical

Med Aire Low Air Loss Mattress System w/ Alternating Pressure


product price: $847.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Med Aire Low Air Loss Mattress Replacement System with Alternating Pressure

The Med Aire Alternating Pressure Mattress Replacement System with Low Air Loss by Drive Medical provides alternating pressure and is designed to be used in the prevention, treatment and management of Pressure Ulcers. The mattress has 20 air bladders, nine with laser holes to achieve the low air loss function and to increase patients comfort by keeping the affected area cool and dry ensuring a speedy recovery. The Aire cells are 8" high and are constructed with 40% nylon/60% PVC for longevity and durability. The zippered mattress cover is constructed with a quilted, urethane coated, nylon fabric which is, water resistant, vapor permeable, machine washable and low sheer safeguarding the patients skin and comfort. The "Whisper Quiet" pump produces a consistent air flow and the special vibration isolating features insure that the patient rests easily. The LED and audible alarms provide critical performance date and alert a caregiver when the pressure falls below 10mmHG, guaranteeing the patient is always comfortable.

Features and Benefits
  • This combination therapy 8" mattress replacement system provides both alternating pressure and low air loss to optimize pressure redistribution and manage skin maceration
  • Mattress can operate in an alternating or static pressure mode
  • Designed to prevent, treat and manage pressure ulcers in the home, long term care, or acute care setting
  • Nylon cover is low shear, fluid-resistant, vapor permeable, quilted and zippered
  • Each one of the 20, 8" deep air bladders are easily removed and replaced via quick disconnects
  • Pillow function maintains the 3 air cells at the head of the bed in static mode for patient comfort
  • Adjustable patient comfort settings
  • CPR valve allows for rapid deflation
  • Product Specifications
    • Actual Product Weight: 30.84 lbs
    • Cover Material: Fluid Resistant Nylon
    • Overall Product Height: 8"
    • Overall Product Length: 80"
    • Overall Product Width: 36"
    • Primary Product Color: Dark Purple
    • Primary Product Material: Nylon and PVC
    • Product Weight Capacity: 350 lbs
    • Pump Airflow: 8 LPM
    • Pump Alarms: Visual/Audible
    • Pump Cycle Time: 10 Minutes
    • Pump Height: 8.1"
    • Pump Length: 11"
    • Pump Power: 110 VAC 60 Hz
    • Pump Type: Compressor
    • Pu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.