Drive Medical

Med-Aire Assure Alternating Pressure & Low Air Loss Mattress System


product price: $1,023.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Med-Aire Assure 5" Air with 3" Foam Base Alternating Pressure and Low Air Loss Mattress System

Designed to prevent, treat and manage pressure ulcers in the home or long term care setting, the Med-Aire Assure combination therapy mattress system provides both alternating pressure and low air loss to optimize pressure redistribution and manage skin maceration. The Med-Aire Assure incorporates a system of eighteen 5" individual bladders over a 3" foam base. The pump offers a static feature as well as adjustable comfort settings by patient weight. The removable cover is quilted for comfort, low shear, anti-microbial, water-resistant and vapor permeable. Plus, a CPR valve allows for rapid deflation.

Features and Benefits
  • Alternating pressure and low air loss to optimize pressure redistribution and manage skin maceration
  • Incorporates eighteen 5" individual bladders over a 3" foam base
  • Pump offers adjustable comfort settings and static feature
  • Removable quilted cover is low-shear, anti-microbial, water-resistant and vapor permeable
  • CPR valve
  • Product Specifications
    • Actual Product Weight: 33 lbs
    • Cover Material: Fluid-Resistant Nylon
    • Overall Product Height: 8"
    • Overall Product Length: 80"
    • Overall Product Width: 35.5"
    • Primary Product Color: Blue
    • Primary Product Material: Nylon
    • Product Weight Capacity: 350 lbs
    • Pump Airflow: 8 LPM
    • Pump Alarms: Visual/Audible
    • Pump Cycle Time: 10 Minutes
    • Pump Power: 110VAC 60HZ
    • Pump Type: Compressor
    • Warranty: 1 Year Limited
    • Model # 14530
    • Basic Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.