Med Aire Alternating Pressure Pump & Pad System, Variable Pressure
Mfr # 14001e
Zoro # G9315287
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14001e
- Zoro # G9315287
- UPC # 822383135809
- Country of Origin China
- Category Mattress Accessories
Description
The Med Aire Alternating Pressure Pump and Pad System with Low Air Loss by Drive Medical provides alternating pressure and is designed to be used in the prevention, treatment and management of Pressure Ulcers. The bubble pad provides superior therapeutic treatment alternating which of the 130 individual bubble cells are inflated or deflated every 5 minutes, never placing too much pressure on any affected area. The variable pressure, 4 LPM (liters per minute) pump produces a consistent air flow, adjustable pressure, and it's quiet technology alternately inflates and deflates the pads air cells.
Features and Benefits- 130 individual bubble cells and quiet pump technology alternately inflates and deflates the air cells for maximum comfort and effectiveness
- Pump produces 4 LPM of consistent air flow and pressure over a 5 minute cycle time
- Variable pressure setting on deluxe pump allows comfort setting for maximum comfort and compliance
- Durable, heavy gauge, premium vinyl bubble pad provides superior therapeutic treatment
- Built-in bracket for mounting easily to bed
- Product Specifications
- Actual Product Weight: 8.91 lbs
- Overall Product Height: 2.5"
- Overall Product Length: 78"
- Overall Product Width: 36"
- Primary Product Color: Cream
- Primary Product Material: Vinyl
- Product Weight Capacity: 300 lbs
- Pump Airflow: 4 LPM
- Pump Cycle Time: 5 Minutes
- Pump Power: 110 VAC 60 Hz
- Pump Type: Compressor
- Warranty: 1 Year Limited on Pump; 90 Day Limited on Pad
- Model # 14001e
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Weatherproof Plastic Case (SF25AW)
- ZEPPELINPRODUCTS ZeppelinProducts UMS-BTX1-KHK OLE Miss Toiletry Bag Waxed Canvas; 12 x 7 x 7 (UMS-BTX1-KHK)
- OASIS Elastic Bandage, 4 in. x 5 yds, Latex-Free, Self Closure (A634)
- ACME UNITED First Aid Only FAE-6022 SmartCompliance Refill Eye Wash, 1 Bottle, 1 Oz., 2 Eye Pads & 1 Tape/Box (FAE-6022)
- VIVE HEALTH Alternating Pressure Pad (LVA1004)
- Drive Medical Medical Beds, Stretchers & Cots