Shop All Medical Carts & Cabinets
Drive Medical
Mayo Instrument Stand w/ Mobile 5 Caster Base
Mfr # 13071
Zoro # G9300937
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13071
- Zoro # G9300937
- UPC # 822383126401
- Country of Origin China
- Category Medical Carts & Cabinets
Description
Mayo Instrument Stand with Mobile 5 Caster Base
Five casters on the base provide sturdy footing and additional mobility and convenience for this Mayo Instrument stand by Drive Medical. The product includes a removable stainless steel tray that measures a roomy 19" x 12.5". The tray height adjusts from 29.5" to 47" and is secured in place by a lock.
Features and Benefits- Casters provide additional mobility and convenience
- Removable stainless steel tray measures 19" x 13"
- Tray height adjusts from 29 1/2"- 47" with lock
- 5 caster base for stability
- Product Specifications
- Actual Product Weight: 10 lbs
- Base Depth: 21"
- Base Width: 21"
- Overall Product Height: 29.5"
- Overall Product Length: 21"
- Overall Product Width: 21"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Tabletop Depth: 13"
- Tabletop Height: 29.5"-47"
- Tabletop Width: 19"
- Warranty: Limited Lifetime
- Model # 13071
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS EZ-Load Unionall - X-Large (Case of 10) (11054)
- GLOBAL INDUSTRIAL Sanitary Napkin Disposal, Stainless Steel (641087)
- SENSODYNE Toothpaste, Extra Whitening, 0.8oz, 36/CT, White PK (GKC08434)
- ALCO Leg Rest Ratchet Kit (79003)
- GLOBAL INDUSTRIAL Stainless Steel Compact Medical Security Cabinet with Double Key Locks (670149SS)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Small Under 12 (EN9545)
- TUHOME Mila Bathroom Cabinet, Two Interior Shelves, Two External Shelves, Single Door Cabinet, Light Gray (MLZ6585)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray (GLZ6754)
- MEDLINE INDUSTRIES, INC Medline Standard Crepe Exam Table Paper, 20"W x 125'L, White, 12 Rolls/Carton (NON23321)
- Drive Medical Medical Carts & Cabinets