Drive Medical

Max Metal Shoe Horn (Discontinued)


This Product is Discontinued
Shop for all Footwear Accessories
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Max Metal Shoe Horn

If you have trouble putting on shoes and socks because bending is difficult, the extra long max metal shoe horn from Drive is the ideal solution. With the aid of the 23" shoe horn, your heel slides easily into your favorite footwear. And the shoe horn's smooth metal construction won't snag your socks.

Features and Benefits
  • Eliminates need to bend or stoop when putting on shoes
  • Won't snag socks or stockings
  • 23" long
  • Comfortable and easy to use
  • Product Specifications
    • Actual Product Weight: 0.36 lbs
    • Overall Product Height: 1"
    • Overall Product Length: 23"
    • Overall Product Width: 1"
    • Primary Product Color: Blue
    • Primary Product Material: Metal
    • Warranty: 6 Month Limited
    • Model # rtl2046
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products