Drive Medical

M-Rail Home Bed Assist Handle w/ Pouch


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

M-Rail Home Bed Assist Handle with Pouch

Drive's white powder coated steel assistive bed M-Rail provides support when getting into and out of bed. It also gives added independence to someone who may need help to sit up, reposition, stand, or transfer out of bed to a mobile device like a walker or wheelchair. Its compact and ergonomically contoured M shape handle with a padded, no-slip grip allows for various hand positions to accommodate any user. Multiple crossbars creates easy grip for any height use. The special extra-long nylon safety straps wrap around the mattress or box spring to ensure a secure fit. It fits bed widths from single to king size. Also, included is a black accessory pouch with pockets that can hold personal items such as, glasses, television remote, magazines and much more. Assembly is quick and tool-free making this perfect for any home or for travel.

Features and Benefits
  • Designed to provide support when getting into and out of bed and when moving from a lying position to a sitting position
  • M shape allows for multiple hand positions to accommodate any user
  • Multiple crossbars creates easy grip for any height use
  • Easy, quick assembly
  • Safety strap wraps around mattress or box spring to ensure a secure fit
  • Special extra-long safety strap enables user to be in a single, twin, double, queen or king size bed
  • Made of powder coated steel for long life and easy cleaning
  • Includes accessory pouch for storing remote controls, glasses, magazines and more
  • Product Specifications
    • Actual Product Weight: 9 lbs
    • Overall Product Height: 21"
    • Overall Product Length: 32"
    • Overall Product Width: 18"
    • Primary Product Color: White
    • Primary Product Material: Steel
    • Product Weight Capacity: 300 lbs
    • Warranty: Limited Lifetime
    • Model # 1222p
    • Basic Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.