Shop All Hospital Bed Accessories
Drive Medical
Low Height Overbed Table
Mfr # 13081
Zoro # G9308199
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13081
- Zoro # G9308199
- UPC # 822383133935
- Country of Origin China
- Category Hospital Bed Accessories
Description
Low Height Overbed Table
With a 3.25" frame-to-floor clearance, this overbed table by Drive Medical was designed specifically for use with low beds. A spring-loaded lift mechanism provides infinite height adjustments from 19.75" to 28.75". The roomy 15" x 30" high pressure laminate top with T-molding still provides plenty of surface area and has a weight capacity of 50 pounds. Twin 1.5" swivel casters allow for easy maneuverability.
Features and Benefits- Designed specifically for use with low beds with 3.25" frame to floor clearance
- Top can be raised or lowered in infinite settings between 19.5"- 27.5"
- Tabletop can be raised with the slightest upward pressure
- The frame is constructed with tubular steel and durable, attractive chrome finish
- Swivel casters allow for easy maneuverability
- Product Specifications
- Actual Product Weight: 25 lbs
- Overall Product Height: 19.5"
- Overall Product Length: 15"
- Overall Product Width: 30"
- Primary Product Color: Walnut
- Primary Product Material: Steel
- Product Weight Capacity: 100 lbs
- Tabletop Depth: 15"
- Tabletop Height: 19.5"-27.5"
- Tabletop Width: 30"
- Warranty: Limited Lifetime
- Model # 13081
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND WIPES Nail Polish Remover Wipes, 500PK (F160866F05)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- FIRST AID ONLY First Aid Kit, 138 Pc, Fabric, Blue (FAO428)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-601)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- DRIVE MEDICAL No Gap Half Length Side Bed Rails w/ Brown Vein Finish, 1 Pair (15201bv)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- ILC Replacement For RD BATTERIES HHAH00200 (WW-LZHC-5)
- MEDLINE Drape Sheet, Disposable, 40"x72", 50/BX, White, PK50 (MIINON24339B)
- Drive Medical Medical Beds, Stretchers & Cots