Shop All Walking Aids Accessories
Drive Medical
Locking Swivel Walker Wheels w/ Two Sets of Rear Glides
Mfr # 10113
Zoro # G9284855
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 10113
- Zoro # G9284855
- UPC # 822383112282
- Country of Origin China
- Category Walking Aids Accessories
Description
Locking Swivel Walker Wheels with Two Sets of Rear Glides
Convert your folding walker to a wheeled unit with easy-to-install swivel wheels and included glide caps and covers that provide maximum ease of use on a vareity of surfaces. Wheels are also height adjustable to suit most any user.
Features and Benefits- Can be locked for fixed wheel or unlocked for a swivel wheel
- Allows for 8 height adjustments
- Rubber wheels allow walker to roll easily and smoothly over irregular surfaces
- Comes with rear glide caps and glide covers, allowing use on all surfaces
- 350 lb Weight Limit
- Product Specifications
- Actual Product Weight: 1.5 lbs
- Overall Product Height: 1.5"
- Overall Product Length: 11"
- Overall Product Width: 3"
- Primary Product Color: Gray
- Primary Product Material: Aluminum
- Product Weight Capacity: 350 lbs
- Warranty: N/A
- Model # 10113
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 3L, Menthol-Eucalyptus (303)
- TRACER PRODUCTS TAMPER EVIDENT SLEEVES 10/PK (DLTP30)
- CABLES & SENSORS GE Marquette NIBP Hose - Adult/Pediatric Dual Tube Hose 365 cm (AD36-24-460)
- INVACARE Wheel Lock Assembly for Invacare (TAGRP246004)
- DRIVE MEDICAL Walker Basket (10200b)
- DRIVE MEDICAL Folding Walker Tray (10125)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- CAREX HEALTH BRANDS Carex Health Brands A80900 Walker Ski Glides (A80900)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- REFUAH Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne (RE272133)
- Drive Medical Walking Aids Accessories