Shop All Walking Aids
Drive Medical
Lightweight Walking Forearm Crutches, Tall Adult, 1 Pair
Mfr # 10405
Zoro # G104952868
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10405
- Zoro # G104952868
- UPC # 822383101606
- Country of Origin China
- Category Walking Aids
Description
Lightweight Walking Forearm Crutches, Tall Adult, 1 Pair
This forearm crutch by Drive Medical is packed with features. The vinyl coated and ergonomically contoured arm cuff is molded for comfort and stability. Both the leg and forearm sections adjust independently without tools to ensure optimal comfort and personal sizing. The extra-large tips provide added stability to the crutch.
Features and Benefits- Leg and forearm sections adjust independently for optimal sizing
- Vinyl-coated, ergonomically contoured arm cuffs molded for comfort and stability
- Vinyl hand grips are comfortable and durable
- Extra-large tips for added stability
- Ortho K Handle is hard plastic
- Product Specifications
- Actual Product Weight: 5.4 lbs
- Handle Height (Max): 42"
- Handle Height (Min): 33"
- Overall Product Height: 4"
- Overall Product Length: 45"
- Overall Product Width: 4"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Product Weight Capacity: 300 lbs
- Recommended User Height: 70"-78"
- Warranty: Limited Lifetime
- Model # 10405
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Waste Container, 11 gal., 12x24x12", PK14 (10-2011)
- HEAD & SHOULDERS 2-In-1 Classic Clean Shampoo/Conditioner 8.45 fl. oz., PK6 (90161)
- BORAXO 3L Paste Hand Soap Pump Bottle, PK 4 (06058)
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Burgundy (02-12704)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- CAREFREE Carefree 901035 Pull Cane Wand (C6F-901035)
- Drive Medical Walking Aids