Shop All Walking Aids
Drive Medical
Lightweight Walking Forearm Crutches, Bariatric, 1 Pair
Mfr # 10403hd
Zoro # G004952869
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10403hd
- Zoro # G004952869
- UPC # 822383138817
- Country of Origin China
- Category Walking Aids
Description
Lightweight Walking Forearm Crutches, Bariatric, 1 Pair
Experience the enhanced mobiltiy that comes with Forearm Crutches from Drive Medical. The heavy duty crutches accommodate patients up to 500 lbs. and feature independently adjustable forearm and leg section for optimal sizing. The vinyl coated arm cuffs and handles ensure comfortable use.
Features and Benefits- Vinyl-coated, ergonomically contoured arm cuffs molded for comfort and stability
- Leg and forearm sections adjust independently for optimal sizing
- Vinyl hand grips are comfortable and durable
- Extra-large tips for added stability
- Product Specifications
- Actual Product Weight: 4.86 lbs
- Handle Height (Max): 37"
- Handle Height (Min): 28"
- Overall Product Height: 8"
- Overall Product Length: 38.5"
- Overall Product Width: 4.5"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Product Weight Capacity: 500 lbs
- Recommended User Height: 60"-74"
- Warranty: Limited Lifetime
- Model # 10403hd
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENNEN SPEED STICK Mennen Speed Stick Regular Deodorant 1.8 oz., PK12 (194020)
- OMNIMED Isolation Station, (Holds Masks, Gloves & More) (307000)
- JOHNSON & JOHNSON Band-Aid Cushion Care Gauze Small 8 Thick Layers Pad 10 Count, PK24 (1116569)
- EMI Stethoscope, Red, 22" L (948)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- KARMAN HEALTHCARE Karman Healthcare R-4600-BD 4 wheel Rollator-Burgundy (R-4600-BD)
- Drive Medical Walking Aids