Shop All Walking Aids
Drive Medical
Lightweight Walking Forearm Crutches, Adult, 1 Pair
Mfr # 10403
Zoro # G904953096
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 10403
- Zoro # G904953096
- UPC # 822383101583
- Country of Origin China
- Category Walking Aids
Description
Lightweight Walking Forearm Crutches, Adult, 1 Pair
The Lightweight Walking Forearm Crutches by Drive Medical are packed with features. The vinyl coated and ergonomically contoured arm cuffs are molded for comfort and stability. Both the leg and forearm sections adjust independently without tools to ensure optimal comfort and personal sizing. The extra-large tips provide added stability to the crutches.
Features and Benefits- Leg and forearm sections adjust independently for optimal sizing
- Vinyl-coated, ergonomically contoured arm cuffs molded for comfort and stability
- Vinyl hand grips are comfortable and durable
- Extra-large tips for added stability
- Ortho K Handle is hard plastic
- Product Specifications
- Actual Product Weight: 4.41 lbs
- Handle Height (Max): 37"
- Handle Height (Min): 28"
- Overall Product Height: 8"
- Overall Product Length: 33.4"
- Overall Product Width: 4.8"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Product Weight Capacity: 300 lbs
- Recommended User Height: 60"-74"
- Warranty: Limited Lifetime
- Model # 10403
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Hood Cover, Tan, PK100 (MS-44400)
- DEFIBTECH View AED 4 yr. Battery (DCF-2003)
- DR. BRONNERS 5OZ Peppermint Bar Soap (OBPE05)
- COVIDIEN Sharps Container, 2.2 Qt., Auto Drop, PK5 (S22Q100522)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- VIVE HEALTH 4-Wheel Mobility Scooter - Blue (MOB1027BLU)
- Drive Medical Walking Aids