Drive Medical

Lightweight Steel Transport Wheelchair, Fixed Full Arms, 17" Seat


product price: $237.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Lightweight Steel Transport Wheelchair, Fixed Full Arms, 17" Seat

Unbeatable Safety, Convenience and Reliability The SV Steel transport Chair from Drive Medical is everything you want and need in a transport chair. It's the perfect combination of durable, long-lasting value, dependability and never ending convenience.Specially designed for users and caregivers alike who need both durability and convenience that comes to you in the form of a steel frame that is forever strong, yet incredibly lightweight and easy to maneuver, this specially built mobile aid is unbeatable.Unlike other traditional transport chairs, this gem lets you glide through home doorways, rooms and hallways with ease. You'll also appreciate that in addition to its light weight; it also folds up easily, and can be moved in and out of your vehicle in a jiffy.The SV Steel transport Chair comes with a classy and stylish silver finish and is available with a 17" wide seat. For extra convenience, each also comes with footrests that swing away, making it especially easy for users to mount and dismount faster, and safer. The attractive nylon upholstery makes this chair easy to clean while the armrests are amply padded to give you maximum comfort and support. Go ahead...Experience the Drive Difference Now!

Features and Benefits
  • Weighs 26 lbs
  • Attractive silver vein finish
  • Back folds down for storage and transport
  • Swing-away footrests come standard
  • Padded armrests provide additional comfort
  • 8" casters in front and rear
  • Comes with attractive nylon upholstery that is durable and easy to clean
  • Standard rear wheel locks
  • Comes with upholstery handles to fold chair
  • Convenient cup holder can easily attach to chair (Sold separately)
  • Product Specifications
    • Actual Product Weight: 26 lbs
    • Armrest Length: 14"
    • Armrest to Floor Height: 27"
    • Back of Chair Height: 18"
    • Brakes: Push-To-Lock Wheel Brakes
    • Casters: 8"
    • Closed Width: 8"
    • Depth of Seat Upholstery: 15.75"
    • Folded Dimensions: 33" x 8" x 39"
    • Number of Wheels: 4
    • Overall Length w/ Riggings: 33"
    • Overall Product Height: 39"
    • Overall Product Length: 33"
    • Overall Product Width: 21.5"
    • Primary Product Color: Silver Vein
    • Primary Product Material: Steel
    • Product Weight Capacity: 250 lbs
    • Rear Wheels: 8"

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.