Shop All Wheelchairs
Drive Medical
Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery
Mfr # TR39E-SV
Zoro # G002581702
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # TR39E-SV
- Zoro # G002581702
- UPC # 822383332819
- Country of Origin China
- Category Wheelchairs
Description
LIGHTWEIGHT STEEL TRANSPORT WHEELCHAIR, 19"W SEAT, SILVER VEIN FRAME AND BLACK UPHOLSTERY UNBEATABLE SAFETY, CONVENIENCE AND RELIABILITY. THE SV STEEL TRANSPORT CHAIR FROM DRIVE MEDICAL IS EVERYTHING YOU WANT AND NEED IN A TRANSPORT CHAIR. IT'S THE PERFECT COMBINATION OF DURABLE, LONG-LASTING VALUE, DEPENDABILITY AND NEVER ENDING CONVENIENCE. SPECIALLY DESIGNED FOR USERS AND CAREGIVERS ALIKE WHO NEED BOTH DURABILITY AND CONVENIENCE THAT COMES TO YOU IN THE FORM OF A STEEL FRAME THAT IS FOREVER STRONG, YET INCREDIBLY LIGHTWEIGHT AND EASY TO MANEUVER, THIS SPECIALLY BUILT MOBILE AID IS UNBEATABLE. UNLIKE OTHER TRADITIONAL TRANSPORT CHAIRS, THIS GEM LETS YOU GLIDE THROUGH HOME DOORWAYS, ROOMS AND HALLWAYS WITH EASE. YOU'LL ALSO APPRECIATE THAT IN ADDITION TO ITS LIGHT WEIGHT; IT ALSO FOLDS UP EASILY, AND CAN BE MOVED IN AND OUT OF YOUR VEHICLE IN A JIFFY. THE SV STEEL TRANSPORT CHAIR COMES WITH A CLASSY AND STYLISH SILVER FINISH AND IS AVAILABLE WITH A 17" OR 19" WIDE SEAT AND WITH FIXED FULL ARMS OR DETACHABLE DESK ARMS. FOR EXTRA CONVENIENCE, EACH ALSO COMES WITH FOOTRESTS THAT SWING AWAY, MAKING IT ESPECIALLY EASY FOR USERS TO MOUNT AND DISMOUNT FASTER, AND SAFER. THE ATTRACTIVE NYLON UPHOLSTERY MAKES THIS CHAIR EASY TO CLEAN WHILE THE ARMRESTS ARE AMPLY PADDED TO GIVE YOU MAXIMUM COMFORT AND SUPPORT. GO AHEAD... EXPERIENCE THE DRIVE DIFFERENCE NOW!! FEATURES AND BENEFITS COMES WITH SWING-AWAY FOOTRESTS WEIGHS 26 LBS ATTRACTIVE SILVER VEIN FINISH COMPOSITE 8" WHEELS ARE LIGHTWEIGHT AND MAINTENANCE FREE NYLON UPHOLSTERY IS COMFORTABLE, LIGHTWEIGHT AND EASY TO CLEAN BACK FOLDS DOWN FOR STORAGE AND TRANSPORT COMES WITH SEAT BELT FOR ADDED SAFETY COMES WITH UPHOLSTERY HANDLES TO FOLD CHAIR STANDARD REAR WHEEL LOCKS PRODUCT SPECIFICATIONS ACTUAL PRODUCT WEIGHT: 26 LBS ARMREST LENGTH: 14" (FULL ARMS) ARMREST TO FLOOR HEIGHT: 27" BACK OF CHAIR HEIGHT: 18" BRAKES: PUSH-TO-LOCK WHEEL BRAKES CASTERS: 8" CLOSED WIDTH: 8" F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Bandage, Clear, Plastic, Box (90333)
- MEDIQUE Poison Ivy Spray, Spray Can, 3 oz. (48717)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59391)
- DYNAREX Cotton Tip Swab, Non-Sterile, 3" L, PK1000 (4301)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® 600H Evacuation Stair Chair, 400 lbs. Capacity (600H)
- Drive Medical Wheelchairs