Shop All Wheelchairs
Drive Medical
Lightweight Expedition Transport Wheelchair w/ Hand Brakes, Blue
Mfr # exp19ltbl
Zoro # G404952896
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # exp19ltbl
- Zoro # G404952896
- UPC # 822383259093
- Country of Origin China
- Category Wheelchairs
Description
Lightweight Expedition Transport Wheelchair with Hand Brakes, Blue
Although the Expedition 19" Aluminum Transport Chair in an attractive blue by Drive Medical weighs only 19 pounds, it supports up to 300 lbs. This transport chair comes standard with 12" rear flat free tires to provide a stable ride over a variety of terrain. The companion activated wheel locks and seatbelt make the Expedition Aluminum Transport Chair safe and easy to use. The Expedition folds down flat for convenient storage and transportation.
Features and Benefits- Companion activated wheel locks
- Weighs only 19 lbs
- Folds flat for easy transport
- Handy lever on chair back makes it easy and convenient to fold back down
- Comes with seat belt
- 12" flat-free rear wheels
- Product Specifications
- Actual Product Weight: 19 lbs
- Armrest Length: 14"
- Armrest to Floor Height: 27"
- Back of Chair Height: 18"
- Brakes: Rear Handle Loop Brakes
- Casters: 8"
- Closed Width: 10.75"
- Depth of Seat Upholstery: 16"
- Folded Dimensions: 38" x 10.75" x 38"
- Number of Wheels: 4
- Overall Length w/ Riggings: 38"
- Overall Product Height: 38"
- Overall Product Length: 38"
- Overall Product Width: 22"
- Primary Product Color: Blue
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Rear Wheels: 12"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 19"
- Width Between Armrest Pads: 16"
- Width Between Posts: 16.75"
- Width of Seat Upholstery: 18.5"
- Warranty: Limited Lifetime
- Model # exp19ltbl
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE Mailback Bracket, Steel, Beige (MBBRKT-LC)
- NORTHSHORE GoSupreme Pull-On Underwear, Black, Large, 36"-48", 56PK (2107)
- RUBBERMAID COMMERCIAL Rubbermaid® Waxed Bags for Sanitary Napkin Receptacle - FG614100 0000 (FG6141000000)
- MEDIQUE Antacid, 250PK (80248)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- Drive Medical Wheelchairs