Lightweight Adjustable Folding Cane w/ T Handle, Black
Mfr # rtl10304
Zoro # G9314849
Product Information
- Brand Drive Medical
- MFR # rtl10304
- Zoro # G9314849
- UPC # 822383251714
- Country of Origin China
- Category Walking Aids
Description
This lightweight adjustable aluminum folding cane with T Handle by Drive Medical is great for individuals on the go. The cane easily folds and unfolds with out tools, making storage or travel convenient. As an added bonus this cane comes with a handy carry holster which keeps the cane folded when not in use. The handle height adjusts in 1" increments from 33" to 37" allowing for personal sizing. Available in a great designer color this cane provides style and quality all in one. The premium grade wood handle is contoured to increase hand comfort and provide safety. This cane includes a plastic carry case.
Features and Benefits- Cane folds into four convenient parts for easy storage
- Attractive wood handle with brass collar
- Manufactured with sturdy, extruded aluminum tubing
- Comes with plastic clip to hang cane when folded
- Handle height adjusts from 33" to 37"
- 300 lb Weight Capacity
- Product Specifications
- Actual Product Weight: 0.86 lbs
- Diameter: 0.75"
- Handle Height (Max): 37"
- Handle Height (Min): 33"
- Overall Product Height: 33"
- Overall Product Length: 5"
- Overall Product Width: 0.75"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime
- Model # rtl10304
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVENTURE MEDICAL Trauma Pak with QuikClot(R). (2064-0292)
- FIRST AID ONLY First Aid Kit w/House, 263pcs, 14x9", WHT (91351)
- LISTERINE Mouthwash, Cool Mint, Antiseptic, Listerine, 1.5L, Blue (JOJ42755)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- Drive Medical Walking Aids