Shop All Transfer Equipment
Drive Medical
Lifestyle Transfer Disc, 15"
Mfr # rtl6048
Zoro # G9300989
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # rtl6048
- Zoro # G9300989
- UPC # 779709060485
- Country of Origin China
- Category Transfer Equipment
Description
Lifestyle Transfer Disc, 15"
Turn any seating surface into a convenient swivel for easier transfers with the Lifestyle transfer disc. The transfer disc reduces the physcial effort needs to move between seats, and its nonslip surfaces ensure security and safety.
Features and Benefits- Rotates the user to transfer with minimal physical effort
- Top and bottom surfaces are non-slip for safety
- Great for the home, car, or office
- Safe way to turn without reaching or overextending
- Product Specifications
- Actual Product Weight: 1 lbs
- Diameter: 15"
- Overall Product Height: 1"
- Overall Product Length: 15"
- Overall Product Width: 15"
- Primary Product Color: Black
- Primary Product Material: Wood
- Warranty: 6 Month Limited
- Model # rtl6048
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNX Sunscreen, 2 oz, Bottle, 50 SPF (18-903G)
- MEDSOURCE Extrication Device, Red (MS-ED3000)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 10 qt., Bottle, Red, PK12 (180)
- DOVE Dove Men+Care Clean Body And Face Wash 13.5 oz. Bottle, PK6 (01412)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 30" L x 6" H, Wht (53000)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (27071G)
- BRAZOS Walking Stick, Twisted, Hickory, 58" (602-3000-1282)
- BRAZOS Walking Stick, Twisted, Trail Blazer, 55" (602-3000-1336)
- BRAZOS Walking Cane, Hickory, Rubber Tip, 37" (602-3000-1128)
- BRAZOS Walking Stick, Free-Form, Hawthorn, 55" (602-3000-1136)
- SANDEL Transfer Sheet, Orange, 39" L, PK48 (2101)
- Drive Medical Transfer Equipment