Shop All Independent Living Aids
Drive Medical
Lifestyle Hip Kit
Mfr # rtl9506
Zoro # G9278607
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl9506
- Zoro # G9278607
- UPC # 779709095067
- Country of Origin China
- Category Independent Living Aids
Description
Lifestyle Hip Kit
The Lifestyle Hip Kit comes with several Daily Living Aids to help make your day to day life simple and easy. Eliminate the need to bend or stretch for hard to reach objects with these long handled products designed with you in mind. Contains Long Handled Bath Sponge (item # RTL1020), Poly Stocking Aid (item # RTL2012), Super Arm Reacher. 32" (item # RTL5021), Plastic Shoe Horn (item # RTL2049). Black Elastic Shoe Laces (item # RTL2050). Go ahead... Experience the Drive Difference Now!
Features and Benefits- Long-Handled Bath Sponge
- Polyethylene Stocking Aid
- 32" Hand-Held Reacher
- Plastic Shoe Horn
- Black Elastic Shoe Laces
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 1"
- Overall Product Length: 32"
- Overall Product Width: 4"
- Primary Product Color: Black and White
- Primary Product Material: Metal and Plastic
- Warranty: 6 Month Limited
- Model # rtl9506
- No Assembly Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Sprague Rappaport Kit, Royal Blue (01-360-211)
- VERIDIAN HEALTHCARE TENS Wired Pain Management Solution (22-040)
- HONEYWELL Elastic Wrap, Non-Sterile, Beige, Bulk, PK5 (Z041965)
- WATERJEL Mounting Bracket for Burn Blanket (TM-10)
- DRIVE MEDICAL Bed Pendant for Primus P503 Bed (SP01-TH2-1060-007)
- DRIVE MEDICAL Heavy-Duty Suction Pump For Aspirator Machine (18600)
- DRIVE MEDICAL Hand Control With Storage Battery (460900600)
- GOLDEN TECHNOLOGIES Auto Drive Day Dreamer Lift Chair Hand Control (ZK3200-HC)
- INVACARE Reliant Lift Controller (1078275)
- ABLEWARE Buttons for Flo-Trol Vacuum Feeding Cup, 12 per Bag, 12PK (Ableware-745860000)
- MEDLABS. Quadriplegic Universal Nurse Call Switch (E-Z Call)
- Drive Medical Independent Living Aids