Shop All Grooming & Dressing Aids
Drive Medical
Lifestyle Dressing Stick, 24"
Mfr # rtl2032
Zoro # G9303387
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl2032
- Zoro # G9303387
- UPC # 779709020328
- Country of Origin China
- Category Grooming & Dressing Aids
Description
Lifestyle Dressing Stick, 24"
Drive Medical's unique dressing sticks make pulling and pushing clothing items onto or off of your body easier, enhancing your independence by reducing the need to stretch, bend, and reach.
Features and Benefits- For those with limited mobility
- Ideal for both pulling on and pushing off clothes
- Soft grips provide comfort
- Eliminates the need to bend or overextend
- Product Specifications
- Actual Product Weight: 1.4 lbs
- Overall Product Height: 1"
- Overall Product Length: 24"
- Overall Product Width: 3"
- Primary Product Color: Blue
- Primary Product Material: Aluminum
- Warranty: 6 Month Limited
- Model # rtl2032
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Fabric Bandages, Flex Fabric, 1"x3", 100/BX, PK100 (MIINON25660)
- HOSPECO Sanitary Disposal Bag Dispenser, 5-1/4" H (SDW)
- ILC Replacement for Battery It-yb1275-t2 (IT-YB1275-T2 BATTERY)
- TEE-ZED PRODUCTS Blinds Cord Wraps 4 Pack (L865A)
- PROHEAL Disposable Adult Bibs Tie Back Perfect for Seniors Painting Eating Black 50 Pack 50PK (PH-16420H)
- ISOTUNES Earmuff Hygiene Kit for Link Model (IT-83)
- WILLIAMS SOUND Williams Sound PLA 90 Hearing Hotspot Counter Induction Loop (WS-PLA90)
- REIZEN Reizen Loud Ear Hearing Enhancer (HC-R/AMP)
- CLARITY Clarity Super Phone Ringer (AMER-SR100)
- CLEARSOUNDS ClearSounds ClearRing Amplified Phone Ring Signaler (HC-CR200)
- SOUND WORLD SOLUTIONS Sound World Solutions CS10-R Personal Sound Amplifier - Right Ear (HC-CS50+R)
- Drive Medical Grooming & Dressing Aids