Shop All Bathroom Safety Bars and Chairs
Drive Medical
Knocked Down Bath Transfer Bench Adjustable Height up to 400 lbs
Mfr # 12011KD-1
Zoro # G501254541
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Frame
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 12011KD-1
- Zoro # G501254541
- UPC # 822383224916
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Details
Material | Aluminum Frame |
Color | White |
Description
Package Count: 1
drive Transfer Tub Bench with Backrest is an ideal safety aid for individuals who have weakness in their legs or knees, are recovering from surgery, have limited mobility, and the elderly. This bench is an economically choice for people who require assistance getting in and out of the tub. drive Plastic Transfer Bench with Adjustable Backrest features a durable aluminum frame that supports up to 400 lbs.
drive Transfer Tub Bench with Backrest is an ideal safety aid for individuals who have weakness in their legs or knees, are recovering from surgery, have limited mobility, and the elderly. This bench is an economically choice for people who require assistance getting in and out of the tub. drive Plastic Transfer Bench with Adjustable Backrest features a durable aluminum frame that supports up to 400 lbs.
- All transfer benches are reversible to accommodate any bathroom
- Durable blow-molded plastic bench and backrest
- Extra large, locking suction cups provide added safety
- Height adjusts in 1⁄2-inch increments with dual column extension legs from 171⁄2 to 221⁄2 inches
- Dimensions for outside legs: 32 W x 23 D Inch
- A-frame construction provides additional stability
- No exposed hardware
- Tool-free assembly requires connecting back, legs and arm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALSONS Pin, Polished Chrome, Wall (U5001-PK)
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011N014)
- HAYWARD FLOW CONTROL Relief Valve, 1", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1100T)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. MPT X 1 in. D FPT PVC Plug (PVC 02113 1000)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-S)
- Drive Medical Bathroom Safety Bars and Chairs