Shop All Walking Aids
Drive Medical
Knock Down Universal Aluminum Crutches, 1 Pair
Mfr # rtl10433
Zoro # G9282886
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10433
- Zoro # G9282886
- UPC # 822383258966
- Country of Origin China
- Category Walking Aids
Description
Knock Down Universal Aluminum Crutches, 1 Pair
The Drive Medical universal height adjustment allows both children and adults to use this product (individuals 4'6" to 6'6"). Crutch disassembles for convenient storage. Euro-style clips and push pin adjustments make it easy to adjust the hand grip. Lighter than wood, the aluminum crutch provides stability and durability and non-skid, jumbo-size vinyl contoured tips provide excellent traction.
Features and Benefits- Lighter than wood, the aluminum crutch provides stability and durability
- Non-skid, jumbo-size vinyl contoured tips provide excellent traction
- Universal adjustment for use by a child, adult or tall adult
- Euro-Style clips and pushpin adjustment make it easy to adjust height of hand grip
- Crutch disassembles for convenient storage
- Comfortable, durable underarm pad and hand grip
- Product Specifications
- Actual Product Weight: 4.43 lbs
- Overall Product Height: 8.27"
- Overall Product Length: 21.26"
- Overall Product Width: 3.94"
- Primary Product Color: Silver
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime
- Model # rtl10433
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp H3-12v55w replacement light bulb lamp (H3-12V55W LIGHT BULB / LAMP)
- OASIS Elastic Bandage, 4 in. x 5 yds, Latex-Free, Self Closure (A634)
- ZORO SELECT Strip Bandages, Beige, Fabric, 3" L (90098)
- MABIS Dual Head Combo Kit, Black (01-260-021)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- ERGOACTIVES 1.5 Lbs Level Up - Small (A032)
- Drive Medical Walking Aids