Shop All Bathroom Safety Bars and Chairs
Drive Medical
Knock Down Bath Bench w/ Back & Padded Arms
Mfr # 12445kd-1
Zoro # G9281574
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 12445kd-1
- Zoro # G9281574
- UPC # 822383560038
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Knock Down Bath Bench with Back and Padded Arms
This bath bench from Drive Medical is designed to provide added security, stability and comfort. The aluminum frame is lightweight and durable, as well as corrosion proof to ensure easy transferring and product longevity. The drainage holes in the seat reduce possible slipping ensuring user safety. The legs are adjustable to accommodate any size user. It also comes with a comfortable backrest and tool-free, removable padded arms. This item is made from recyclable material.
Features and Benefits- Removable, padded armrests provide comfort and added security
- Blow-molded bench and back provide comfort and strengh
- Drainage holes in bench reduce slipping
- Aluminum frame is lightweight, durable, and corrosion proof
- Leg height adjusts in 1" increments
- Product Specifications
- Actual Product Weight: 9.75 lbs
- Outside Legs Depth: 19.25"
- Outside Legs Width: 17.75"
- Overall Product Height: 26"
- Overall Product Length: 19.25"
- Overall Product Width: 17.75"
- Primary Product Color: White
- Primary Product Material: Plastic
- Product Weight Capacity: 300 lbs
- Seat Depth: 14.5"-16.25"
- Seat Width: 16"
- Seat to Floor Height: 16"-21"
- Width Between Arms: 18.5"
- Warranty: Limited Lifetime
- Model # 12445kd-1
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Fundamentals(TM) 2-Setting Hand Shower (59462-B15-BG)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010220)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS42)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF4)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- CLAREMONT 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR614247)
- Drive Medical Bathroom Safety Bars and Chairs