Drive Medical

Kitchen Stool


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Kitchen Stool

This all-purpose, Kitchen Stool, by Drive Medical is convenient and comfortable for everyday use. The stool features a padded seat and back for added comfort and an angled seat that makes sitting down and getting up easy. This stool also comes standard with removable arm supports with adjustable width to accommodate users size.

Features and Benefits
  • Angled seat makes sitting down and getting up easy
  • Stool features a padded seat and back for added comfort
  • Manufactured with white powder-coated steel for an attractive, durable finish
  • Legs are chrome-plated steel
  • Comes with removable arm supports with adjustable width for added safety and comfort
  • Easily assembled
  • Adjustable height to accommodate most individuals
  • Product Specifications
    • Actual Product Weight: 12.5 lbs
    • Overall Product Height: 36"
    • Overall Product Length: 23"
    • Overall Product Width: 17"
    • Primary Product Color: White
    • Primary Product Material: Aluminum
    • Product Weight Capacity: 300 lbs
    • Seat Depth: 11"
    • Seat Width: 14"
    • Seat to Floor Height: 21"-27"
    • Warranty: Limited Lifetime
    • Model # 12455
    • Basic Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.