Junior Rollator w/ Padded Seat, Blue
Mfr # 301psbn
Zoro # G304952989
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 301psbn
- Zoro # G304952989
- UPC # 822383171111
- Country of Origin China
- Category Walking Aids
Description
If you're seeking a safe, convenient aid to improving your daily mobility, a Rollator can be the ideal solution. Wheels make a Rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, Rollators are better for traveling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a Rollator, you'll always have a convenient place to rest. The Junior Rollator from Drive is ideal for users of smaller stature, offering handles that adjust in height down to 28.5 inches and a seat height of only 18 inches. The 6" caster wheels have soft grip tires that make it ideal for indoor or outdoor use, providing a smooth ride over most surfaces. The padded backrest adds comfort when sitting and can be removed without tools. The Junior Rollator also includes a handy zippered pouch for transporting your personal items items, or you can add an optional basket to the front for even more convenient storage. The Rollator also offers loop locks for added safety and easy one-hand folding for storage or transport.
Features and Benefits- Handles can be lowered to 28"
- 6" casters with soft grip tires are ideal for indoor and outdoor use
- Basket can be mounted in front to eliminate lifting of seat
- Special aluminum constructed loop lock operates easily and ensures safety
- Product Specifications
- Actual Product Weight: 17 lbs
- Handle Height (Max): 33"
- Handle Height (Min): 28.5"
- Overall Product Height: 28.5"
- Overall Product Length: 21"
- Overall Product Width: 24.5"
- Primary Product Color: Blue
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Seat Depth: 14"
- Seat Width: 15.75"
- Seat to Floor Height: 18"
- Warranty: Limited Lifetime
- Model # 301psbn
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Space Place Treatment Table (7935)
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19, 28PK NOW 10x21, Pack/20 (1416)
- DYNAREX Dynarex Cold Hot Medicated Patches For Back, 180 Pcs (1452)
- MOORE Professional Pocket Aneroid Sphygmomanometer with Adcuff Nylon Blood Pressure Cuff, Adult, Black (720-11ABKMM)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DMI Adjustable Cane, Offset, 30-19/64in, Bronze (502-1300-5455)
- Drive Medical Walking Aids