Shop All Mattresses
Drive Medical
Inner Spring Mattress, 84" x 36", Firm
Mfr # 15014
Zoro # G9294899
product price: $546.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$546.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 15014
- Zoro # G9294899
- UPC # 822383127408
- Country of Origin China
- Category Mattresses
Description
Inner Spring Mattress, 84" x 36", Firm
The Inner Spring Mattress by Drive Medical offers a high quality inner spring design ensuring you are at max comfort. The mattress has a vinyl cover that is waterproof, anti-bacterial, and anti-static for convenience and ease of use. The mattress is made of Premium Grade cotton and a high-density urethane foam for maximum comfort and increased durability.
Features and Benefits- High quality innerspring design
- 1" high-density, firm, combustion-modified fiber topper on each side
- Vinyl cover is waterproof, anti-bacterial, and anti-static for easy use and care
- Product Specifications
- Actual Product Weight: 30 lbs
- Overall Product Height: 7"
- Overall Product Length: 84"
- Overall Product Width: 36"
- Primary Product Color: White
- Primary Product Material: Foam
- Product Weight Capacity: 250 lbs
- Warranty: 1 Year Limited
- Model # 15014
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hilda Modern Greyish Beige Full Size Headboard (142-7755)
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7318)
- ADVOCATE Pre-Moistened Washcloths 8" x 12" 50/pk 12pks/cs (647)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- KODIAK Lodge Frame Oregon Trail Java Full Mattress- Dark Brown - Dark Brown (KFLDOTJLF5MD3)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Twin (CL-BT33PM-R12M-T-GG)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- FLASH FURNITURE 6" Hybrid Mattress, King Mattress in a Box (CL-E236-B-K-GG)
- C-MATT Mattress, 80x36in, 8 oz Poly, Blue, Pillow (H11904)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- Drive Medical Beds and Mattresses