Shop All Mattresses
Drive Medical
Inner Spring Mattress, 80" x 36", Firm
Mfr # 15006
Zoro # G9289484
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 15006
- Zoro # G9289484
- UPC # 822383103990
- Country of Origin China
- Category Mattresses
Description
Inner Spring Mattress, 80" x 36", Firm
The Inner Spring Mattress by Drive Medical offers a high quality inner spring design ensuring you are at max comfort. The mattress has a vinyl cover that is waterproof, anti-bacterial and anti-static for convenience and ease of use. The mattress is made of Premium Grade cotton and a high-density urethane foam for maximum comfort and increased durability.
Features and Benefits- High quality innerspring design
- 1" high-density, firm, combustion-modified fiber topper on each side
- Vinyl cover is waterproof, anti-bacterial, and anti-static for easy use and care
- Product Specifications
- Actual Product Weight: 24 lbs
- Overall Product Height: 6"
- Overall Product Length: 80"
- Overall Product Width: 36"
- Primary Product Color: White
- Primary Product Material: Foam
- Product Weight Capacity: 250 lbs
- Warranty: 1 Year Limited
- Model # 15006
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Prosaic 24 Hour, Clock (90/1224-1)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- GEC Offices To Go„¢ - Desk Shell, 48"W x 30"D x 29-1/2"H, Walnut (SL4830DS-AWL)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- C-MATT Mattress, 75x4x25in, 8 oz Poly, Blue, Vinyl (H10906)
- FLASH FURNITURE 10" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-10-GG)
- HOMEROOTS 6 in. Memory Foam Mattress Covered in a Soft Aloe Vera Fabric Queen Size (248078)
- FLASH FURNITURE King 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-K-GG)
- KODIAK Lodge Frame Palance Steel Full Mattress- Brown - Brown (KFQPHBTSPEATLF5MD3)
- FLASH FURNITURE 10 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-10-GY-GG)
- Drive Medical Beds and Mattresses