Shop All Mattresses
Drive Medical
Inner Spring Mattress, 80" x 36", Extra Firm
Mfr # 15006ef
Zoro # G9290105
product price: $573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 15006ef
- Zoro # G9290105
- UPC # 822383127385
- Country of Origin China
- Category Mattresses
Description
Inner Spring Mattress, 80" x 36", Extra Firm
The Extra Firm Inner Spring Mattress by Drive Medical offers a high quality inner spring design ensuring you are at max comfort. The mattress has a vinyl cover that is waterproof, anti-bacterial and anti-static for convenience and ease of use. The mattress is made of Premium Grade cotton and a high-density urethane foam for maximum comfort and increased durability.
Features and Benefits- High quality innerspring design
- Multi-layered with two 1" high-density, firm, combustion modified fiber toppers on the top and a 1" high density, firm, combustion-modified fiber topper on the bottom
- Vinyl cover is waterproof, anti-bacterial, and anti-static for easy use and care
- Product Specifications
- Actual Product Weight: 27 lbs
- Overall Product Height: 6"
- Overall Product Length: 80"
- Overall Product Width: 36"
- Primary Product Color: White
- Primary Product Material: Foam
- Product Weight Capacity: 300 lbs
- Warranty: 1 Year Limited
- Model # 15006ef
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, PK4 (820)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12, Weight: 1 lb. per Dozen (61250)
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- TRUE Hose, Water Clear Vinyl (882671)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- FLASH FURNITURE 8" King Cooling Green Tea Memory Foam Mattress (CL-MF101-8-K-GG)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- EUROCAN MFG 9 in. Memory Foam Mattress, King Size (MT-BR09K-01)
- FLASH FURNITURE 12" Firm Hybrid Mattress-Twin Mattress in a Box (CL-FR231-12-T-GG)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- Drive Medical Beds and Mattresses