Shop All Patient Lifters & Accessories
Drive Medical
Hydraulic Patient Lift w/ Six Point Cradle, 5" Casters, Silver Vein
Mfr # 13023sv
Zoro # G9288468
product price: $1,328.99
/ea
Free Shipping & Returns
$1,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13023sv
- Zoro # G9288468
- UPC # 822383135441
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Hydraulic Patient Lift with Six Point Cradle, 5" Casters, Silver Vein
With sturdy steel construction and 6-point cradle design, this new-style patient lift by Drive Medical safely raises or lower individuals up to 450 pounds from any stationary position. The lift utilizes high-performance hydraulics to ensure safe and gradual movement. Easy-to-operate breaks on the casters provide additional safety and security, while an adjustable width base allows for a proper fit.
Features and Benefits- Silver Vein steel construction
- 6 point Swivel Bar that can accommodate 2 or 4 sling straps plus 2 chain connections
- High-performance hydraulics raise or lower individuals gradually and safely from any stationary position
- Comes standard with 5" casters
- Adjustable-width base
- Product Specifications
- Actual Product Weight: 72 lbs
- Base Height: 6.5"
- Base Width: 22.5"-42"
- Boom Height: 17.5"-72"
- Casters: 5"
- Overall Product Height: 72"
- Overall Product Length: 48"
- Overall Product Width: 42"
- Primary Product Color: Silver Vein
- Primary Product Material: Steel
- Product Weight Capacity: 450 lbs
- Warranty: Limited Lifetime on Frame; 1 Year Limited on Pump
- Model # 13023sv
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Face and Body Soap, Flow Wrapped, Floral Fragrance, # 1/2 Bar, PK1000 (BWKNO12SOAP)
- DOVE Dove Men+Care Clean Comfort Deodorant Bar 3 oz. Bar, PK12 (07216)
- GOJO Green Certified Foam Soap, Fragrance-Free, 7.5 oz Pump Bottle (5715-06)
- Q-TIPS Cotton Swabs, PK1080 (22127)
- DYNAREX Dynarex Mesh Full Body Sling W/ Commode Opening, 2X-Large (10742XX)
- INVACARE Reliant Patient Lift Battery Charger (1078274)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- SANDEL Patient Repositioning System, White, PK50 (5201)
- SKIL-CARE Skil-Care 558070 Mattress Safety Strap (558070)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- Drive Medical Patient Lifters & Accessories