Shop All Patient Lifters & Accessories
Drive Medical
Hydraulic Patient Lift w/ Six Point Cradle, 5" Casters, Chrome
Mfr # 13023
Zoro # G9277925
product price: $1,536.99
/ea
Free Shipping & Returns
$1,536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13023
- Zoro # G9277925
- UPC # 822383103297
- Country of Origin Taiwan, Province of China
- Category Patient Lifters & Accessories
Description
Hydraulic Patient Lift with Six Point Cradle, 5" Casters, Chrome
With sturdy chrome-plated steel construction and 6-point cradle design, this new-style patient lift by Drive Medical safely raises or lower individuals up to 450 pounds from any stationary position. The lift utilizes high-performance hydraulics to ensure safe and gradual movement. Easy-to-operate breaks on the casters provide additional safety and security, while an adjustable width base allows for a proper fit. The product includes sling chains and a limited lifetime warranty on the frame and 1 year limited warranty on the pump.
Features and Benefits- Chrome-plated steel provides maximum strength
- 6-point cradle design
- High-performance hydraulics raise or lower individuals gradually and safely from any stationary position
- Easy-to-operate caster brakes provide security
- Includes sling chains
- Product Specifications
- Actual Product Weight: 85 lbs
- Base Height: 6"
- Base Width: 42"
- Base Width Closed: 22.5"
- Boom Height: 17.5"-62"
- Casters: 5"
- Overall Product Height: 62"
- Overall Product Length: 48"
- Overall Product Width: 42"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Product Weight Capacity: 450 lbs
- Warranty: Limited Lifetime on Frame; 1 Year Limited on Pump
- Model # 13023
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Male Urinal With Cover, Translucent, 1000 Cc, Ea (781148)
- TOUGH GUY Sanitary Napkin Receptacle, 11In.x9In. (2NXW1)
- LISTERINE Listerine Total Care Freshmint Mouthwash 16.9 oz. Bottle, PK6 (5294479)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- SKIL-CARE Skil-Care 558070 Mattress Safety Strap (558070)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- Drive Medical Patient Lifters & Accessories