Shop All Hospital Bed Accessories
Drive Medical
Home Bed Style Adjustable Length Bed Rails, 1 Pair
Mfr # 16500bv
Zoro # G9292616
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 16500bv
- Zoro # G9292616
- UPC # 822383160498
- Country of Origin China
- Category Hospital Bed Accessories
Description
Home Bed Style Adjustable Length Bed Rails, 1 Pair
These highly accommodating home bed style adjustable length bed rails by Drive Medical with fit any home bed. Easy-to-install (and remove) crossbars adjust between 36" and 72" and come complete with extensions that will even accommodate a king-sized bed. The rail length adjust to 37", 43" or 57" in length without tools. Both upward and downward adjustments are simplified by a spring-loaded release. The 1" steel construction with brown vein finish is durable and strong yet attractive.
Features and Benefits- Rail length can be adjusted without tools to 37", 43", or 57" long with simple push buttons
- Crossbars are easy to install and remove; Adjusts between 36" and 72" (Accommodates a KING SIZE BED)
- Fits all home-style beds
- Easily adjusts up or down with spring-loaded release
- Constructed of 1" steel
- Product Specifications
- Actual Product Weight: 25 lbs
- Overall Product Height: 10"
- Overall Product Length: 37"
- Overall Product Width: 1"
- Primary Product Color: Brown Vein
- Primary Product Material: Steel
- Rail Depth: 36"-72"
- Rail Width: 37", 43", 57"
- Warranty: Limited Lifetime
- Model # 16500bv
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNX Sunscreen, 8 oz, Bottle, 50 SPF (18-908G)
- FIRST AID ONLY Burn Dressing, White, 16"L, 4"W (91316)
- PROHEAL Adult Diapers , Large , Overnight Absorbency, 18PK (PH-60034-18PK)
- WESTCOTT Westcott ACM90751 Midol Complete Pain Reliever Caplets; Blue (ACM90751)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- DRIVE MEDICAL Pressure Sensitive Bed Chair Patient Alarm, 10" x 15" Chair Pad (13605)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- PDD HillRom Resident Long Term Care Bed Pendant (6LLKAT7)
- ANACOM MEDTEK Bed Cable, Hill-Rom, Duraflex Cable, 37 Pin to 37 Pin, In-line Plug (J3737-08)
- Drive Medical Hospital Bed Accessories