Shop All Hospital Bed Accessories
Drive Medical
Home Bed Assist Handle Chrome Plated Steel 19-3/4 Inch
Mfr # RTL15063-ADJ
Zoro # G501254626
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # RTL15063-ADJ
- Zoro # G501254626
- UPC # 822383246192
- Country of Origin China
- Category Hospital Bed Accessories
Description
Package Count: 1
drive MedicalTM Home Bed Assist Handle provides assistance for get into and out of your home-style bed. You won't have to worry about the fit since the handle attaches to either side of the bed. It simply slides underneath the mattress and includes an added feature on the base bar, "no-slip foam" that helps hold the bar in place. The removable handle is part of an all steel, chrome-plated construction that is strong, solid and easy to clean. The unit arrives in three pieces and can be assembled quickly and tool-free, and it also can be adjusted flat for easier storage.
drive MedicalTM Home Bed Assist Handle provides assistance for get into and out of your home-style bed. You won't have to worry about the fit since the handle attaches to either side of the bed. It simply slides underneath the mattress and includes an added feature on the base bar, "no-slip foam" that helps hold the bar in place. The removable handle is part of an all steel, chrome-plated construction that is strong, solid and easy to clean. The unit arrives in three pieces and can be assembled quickly and tool-free, and it also can be adjusted flat for easier storage.
- Capacity 250 lbs
- Portable, easy to transport
- Removable handle, easy, quick, no tool assembly
- Simply slides under mattress with added feature of extra "no slip foam" on base bar
- Can be used on either side of the bed
- Rail dimension: 19.75 W X 13.5 H X 32.75 D inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX DynaGinate Calcium Alginate Dress, PK120 (3027)
- HOSPECO Sanitary Disposal Bag Dispenser, 5-1/4" H (SDSC)
- NORTHSHORE DynaDry Supreme Liners, White, X-Large, 13x25, 20PK (1419)
- ACME UNITED First Aid Only Z6005 Cold Compress, 4 x 5", 1 Bag (Z6005)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- DRIVE MEDICAL No Gap Half Length Side Bed Rails w/ Brown Vein Finish, 1 Pair (15201bv)
- ANACOM MEDTEK REPLACEMENT CABLE FOR PILLOW SPEAKER MODELS, A1512-088DJ, A1513-088DJ (C1780-088)
- PDD Aftermarket Bed Control (6LVWS7)
- Drive Medical Hospital Bed Accessories