Shop All Positioners
Drive Medical
High Hip Chair w/ Padded Seat
Mfr # 17100-bv
Zoro # G9293115
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 17100-bv
- Zoro # G9293115
- UPC # 822383222264
- Country of Origin China
- Category Positioners
Description
High Hip Chair with Padded Seat
Post-hip surgery residents won't be forced to bend at the hip with this Deluxe Hip-High Chair by Drive Medical, which provides sitting without having to bend at the hips and a comfortable padded seat. Contoured armrests, which are covered in the same soft, attractive vinyl as the seat and backrest, allow you to sit and stand safely. The product is constructed from strong and durable steel in an attractive brown vein finish.
Features and Benefits- Designed for post-hip surgery residents
- Allows for sitting without bending at the hip
- Attractive, durable brown-vein finish is easy to maintain and less institutional looking
- Contoured armrests are comfortable and durable
- Attractive vinyl seat and backrest are soft, washable, comfortable and water resistant
- Product Specifications
- Actual Product Weight: 37 lbs
- Armrest to Floor Height: 32"
- Floor to Footrest: 6"
- Overall Product Height: 40.75"
- Overall Product Length: 29"
- Overall Product Width: 22"
- Primary Product Color: Brown Vein
- Primary Product Material: Steel
- Product Weight Capacity: 300 lbs
- Seat to Floor Height: 26"
- Width Between Arms: 17.5"
- Warranty: Limited Lifetime on Frame; 1 Year on Upholstery
- Model # 17100-bv
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIFE Microlife BP3GU1-8X BPM6 - Premium Blood Pressure Monitor (BP3GU1-8X)
- WATERLOO HEALTHCARE Waterloo Non-Locking Sharps Container Mounting Bracket (SB-2)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.89 lb. (04-635-001)
- MEDLINE INDUSTRIES, INC Curad Sterile Alcohol Prep Pads, Medium, 2-Ply, 200/Box (CUR45581RBI)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- MCKESSON Arm Elevator (136-75751)
- Drive Medical Therapy & Rehabilitation